Apply to be a TradeMaster!
Main product image of 3/4" to 5/8" Refrigerant Copper Press Reducer Coupling, 3051121000111
Magnifying glass
Hover image to zoom

3/4" to 5/8" Refrigerant Copper Press Reducer Coupling, 3051121000111

Brand:
RLS
SKU:
RPC075-058
Rating:
(1)
Q&A:
(0)
3/4" to 5/8" Refrigerant Copper Press Reducer Coupling, 3051121000111
Magnifying glass
Hover image to zoom
$25.70 each
BOX UP & SAVE 4%
$246.70 box of 10
$24.67 each
In Stock
In Stock
Get 156 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 5/8"
Product Highlight: Material
Copper

Description

–
RLS Refrigerant Copper Press braze-free fittings are specially designed to join copper piping without the use of a brazing torch. The one piece fittings are reliably secure, leak-proof, and more repeatable than brazed connections. Professionals who use these braze-free fittings report time and labor savings of 40%-60% as compared to brazing.

Applications:
  • Heat Pumps
  • Air Conditioning - Residential, Commercial, Chillers, VRF, VRV
  • Refrigeration - Cases, Coolers, Walk in Coolers, Freezers
  • Transportation

Specs

–
Product Type:

Reducer Coupling

Size:

3/4" x 5/8"

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Refrigerant Copper Press Coupling, 3011121200111
SKU: RPC075
RLS

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product, Well built, Easy to use

I use it for in my HVAC Business. It's a great product. Easy to use. I use all the ProPress fittings to make the jobs easier and faster.
HVAC
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy