Apply to be a TradeMaster!
Main product image of Low Pressure Refrigeration Control w/ 12" -50 PSI
Magnifying glass
Hover image to zoom

Low Pressure Refrigeration Control w/ 12" -50 PSI

Brand:
Ranco
SKU:
O10-1402
Rating:
(3)
Q&A:
(0)
Low Pressure Refrigeration Control w/ 12" -50 PSI
Magnifying glass
Hover image to zoom
$124.53 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Differential
5 to 35 psi
Product Highlight: Switch Action
SPST
Product Highlight: Connection Type
1/4" SAE flare nut Connection
Product Highlight: Max Pressure (PSI)
400 MAX PSI
Product Highlight: Min Pressure (PSI)
100 PSI

Description

–
These controls offer a variety of pressure ranges and switch action to provide maximum application flexibility.

Features
  • NEMA 1 enclosure with non-conductive cover
  • Front-located captive cover screw
  • Large, easy-to-read scale plate
  • SUPER CAP® capillary protection system
  • Universal mounting and compact design
  • Screw terminals are raised and fully accessible for easy wiring
  • Laser-welded bellows for extended life
  • Heavy-duty plated steel frame

Specs

–
Pressure Range:

12" to 50 psi

Differential:

5 to 35 psi

Switch Action:

SPST

Capillary Length:

36"

Product Type:

Low Pressure

Connection Type:

1/4" SAE flare nut

Max Pressure (PSI):

400

Min Pressure (PSI):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

yes I like it

I recommend you with my associated
PER
LA ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Worked as it should fast shipping
The greatest
Mi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Works great easy to install.
BD
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy