Apply to be a TradeMaster!
Main product image of Ranco Rocket Heavy-Duty Hard Start Kit w/ 690% Torque Increase (90/277V)
Magnifying glass
Hover image to zoom

Ranco Rocket Heavy-Duty Hard Start Kit w/ 690% Torque Increase (90/277V)

Brand:
Ranco
SKU:
RSPP8E
Rating:
(0)
Q&A:
(0)
Ranco Rocket Heavy-Duty Hard Start Kit w/ 690% Torque Increase (90/277V)
Magnifying glass
Hover image to zoom
$21.98 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
90/277 VAC

Description

–
The Ranco® Rocket™ RS Series Hard Start Kits are designed to give your air conditioning and refrigeration units a boost! The Ranco Rocket Hard Start Kits help protect and extend the life of expensive compressors and components saving money and energy. When an air conditioning or refrigeration unit turns on, the compressor powers up to begin the cooling process. Starting a compressor requires 4-8 times more electric current, than running it. Over time, this jolt of power places wear and tear on the compressor and other important components. A hard start kit gives the compressor added power during system start-up and reduces the amount of electricity required. Adding a Ranco Rocket Hard Start to an air conditioning and refrigeration system increases energy efficiency up to 98%.

Features:
  • Extends compressor and component life
  • Prevents expensive repairs to compressor and components
  • Reduces energy consumption up to 50% during start-up
  • Includes combination relays and start capacitor
  • Quick and easy installation
  • Electrical Rating: 1-5 HP, 90 to 277V

Specs

–
Type:

Relay

Voltage:

90/277 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
CURRENT ITEM
Product Image of Ranco Rocket Heavy-Duty Hard Start Kit w/ 690% Torque Increase (90/277V)
Ranco Rocket Heavy-Duty Hard Start Kit w/ 690% Torque Increase (90/277V)
SKU: RSPP8E
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy