Apply to be a TradeMaster!
Main product image of Master Series Hard Start Kit for 1 to 5 HP Compressors
Magnifying glass
Hover image to zoom

Master Series Hard Start Kit for 1 to 5 HP Compressors

Brand:
Bluefin
SKU:
HSKT7
Rating:
(0)
Q&A:
(0)
Master Series Hard Start Kit for 1 to 5 HP Compressors
Magnifying glass
Hover image to zoom
$25.43 each
In Stock
In Stock
Get 47 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 to 5 HP

Description

–
This Master Series Hard Start Kit for 1 to 5 HP Compressors is manufactured by Bluefin.

Specs

–
Capacitor:

189 - 227 Mfd

Features:

600% Torque Multiplier

Operating Voltage:

90V - 277V

Horse Power:

1 to 5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Master Series Hard Start Kit for 1 to 5 HP Compressors
Master Series Hard Start Kit for 1 to 5 HP Compressors
SKU: HSKT7
MARS AllStart Hard Start Device
SKU: 32708
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy