Apply to be a TradeMaster!
Main product image of MARS AllStart Hard Start Device
Magnifying glass
Hover image to zoom

MARS AllStart Hard Start Device

Brand:
MARS
SKU:
32708
Rating:
(0)
Q&A:
(0)
MARS AllStart Hard Start Device
Magnifying glass
Hover image to zoom
$57.07 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 thru 10 HP
Product Highlight: Voltage
115-277V

Description

–
The MARS AllStart is a new two wire hard start device designed to provide maximum starting torque for single phase PSC and CSIR compressors up through 10HP. The MARS AllStart recycles instantly for maximum convenience on troublesome hard start jobs.

Features
  • Maximum Starting Torque
  • More Than 20% Faster Starts
  • Easy Two Wire Installation
  • Recycles Instantly
  • Individually packaged with wiring instructions

Specifications
  • Horsepower: 1/2 - 10
  • Voltage: 115V - 277V

Cross Reference
  • Kickstart: TO5
  • Watsco: WSX-1
  • Supco: SPP8

Specs

–
Horse Power:

1/2 thru 10

Voltage:

115-277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
E Series Hard Start Kit
SKU: SPP8E
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy