Apply to be a TradeMaster!
Main product image of E Series Hard Start Kit
Magnifying glass
Hover image to zoom

E Series Hard Start Kit

Brand:
Supco
SKU:
SPP8E
Rating:
(4)
Q&A:
(0)
E Series Hard Start Kit
Magnifying glass
Hover image to zoom
$34.76 each
In Stock
In Stock
Get 141 Mon, Oct 12
Order by 6PM, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1-5 HP
Product Highlight: MFD
189-227 MFD

Description

–
Electronic Potential Relay/Start Capacitor Combination Hard Start Kit with electronic timing circuit.

Features:
  • Electronic potential relay (EPR) technology and 330 VAC start capacitor
  • Backup electronic timing circuit to protect the compressor
  • NATE® Recognized (Course #1867-0002)
  • Voltage sensing
  • Instant re-start
  • Easy 2-wire installation
  • Can be used on PSC and CSIR type compressors
  • UL® Recognized File E146162

Specs

–
Horse Power:

1-5

MFD:

189-227

Capacitor:

189 - 227 Mfd

Operating Voltage:

90V - 277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

I would definitely buy this product again.

Got a call from a long time customer that was having problems with her breaker tripping for the condensing unit. Took all my readings, everything was fine when it was running, but on start up, it had very high amp draw(probably a dead spot on the compressor windings). She's saving up money to buy a new system next year. I installed this and she's had no problems since. Told her it may or may not get her by through this cooling season and she's as happy as can be.
Ben
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy installation, just do NOT use the fan tab.

Easy to install, quick delivery. My HVAC guy recommended this because I have been going through capacitors.
Jim
IL
4 years ago
Was this review helpful to you?

I am completely satisfied!!

Works as I had hoped
John
Warren, Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery and good price.

Easy to find what I was looking for at a great price and it was delivered quick.
JP
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy