Apply to be a TradeMaster!
Main product image of Raven 1" PEX Crimp Drop Ear Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

Raven 1" PEX Crimp Drop Ear Ball Valve (Lead Free)

Brand:
Raven
SKU:
806P001-NL
Rating:
(1)
Q&A:
(1)
Raven 1" PEX Crimp Drop Ear Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$21.42 each
In Stock
In Stock
Get 32 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes

Description

–
  • Patent Pending
  • Mounting Ears Allow For "Sag Free"
  • Tubing Installation
  • Chrome Plated Ball
  • 100 PSI at 180°
  • Dezincification Resistant
  • Lead Free
  • Forged Brass
  • Conforms To Standards ASTM F877, ASTM F1807 & NSF 61

Specs

–
Material:

Brass

Size:

1"

Connection Type:

PEX Crimp x PEX Crimp

Handle Style:

Lever

Features:

Drop Ear

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PEX x 1" PEX DZR Brass 90 Elbow (Lead Free)
SKU: PXE100-DZR
Bluefin

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Quality

See photo from comparison after 1 year installed. Raven is a rusty mess.
Wil
Virginia
11 months ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this be used with potable water?

Asked by Benwah 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it can.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy