Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp Drop Ear Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp Drop Ear Ball Valve (Lead Free)

Brand:
Raven
SKU:
806P034-NL
Rating:
(3)
Q&A:
(0)
3/4" PEX Crimp Drop Ear Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$13.57 each
BOX UP & SAVE 5%
$128.70 box of 10
$12.87 each
In Stock
In Stock
Get 49 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/4"
1/2"3/4"1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes

Description

–
  • Patent Pending
  • Mounting Ears Allow For "Sag Free"
  • Tubing Installation
  • Chrome Plated Ball
  • 100 PSI at 180°
  • Dezincification Resistant
  • Lead Free
  • Forged Brass
  • Conforms To Standards ASTM F877, ASTM F1807 & NSF 61

Specs

–
Size:

3/4"

Material:

Brass

Connection Type:

PEX Crimp x PEX Crimp

Handle Style:

Lever

Features:

Drop Ear

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

1.33 out of 3 reviews
1.33
out of 3 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
33%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would not buy this product again

Ball valve needs to be for Full port opening no restrictions
Rocky
Westport' ma
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water Restriction

The Ball mechanism inside restricts the flow of water through it to a 1/4" when the valve is fully opened.
Dave
Binghamton, NY
10 years ago
Was this review helpful to you?

Choke

It might fit 3/4" Pex. But the port opening is only 1/4". It made no sense to me.
Jack Frost
Mcpherson, Kansas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy