Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp Drop Ear Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp Drop Ear Ball Valve (Lead Free)

Brand:
Raven
SKU:
806P012-NL
Rating:
(0)
Q&A:
(2)
1/2" PEX Crimp Drop Ear Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$11.59 each
BOX UP & SAVE 5%
$219.80 box of 20
$10.99 each
In Stock
In Stock
Get 103 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes

Description

–
  • Patent Pending
  • Mounting Ears Allow For "Sag Free"
  • Tubing Installation
  • Chrome Plated Ball
  • 100 PSI at 180°
  • Dezincification Resistant
  • Lead Free
  • Forged Brass
  • Conforms To Standards ASTM F877, ASTM F1807 & NSF 61

Specs

–
Size:

1/2"

Material:

Brass

Connection Type:

PEX Crimp x PEX Crimp

Handle Style:

Lever

Features:

Drop Ear

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does the ball valve have a full port opening?

Asked by Frank 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it does not.

Was this review helpful to you?

Q: Are these full port?

Asked by Jimmy-T 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, these aren't full port.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy