Apply to be a TradeMaster!
Main product image of 1" Stainless Steel PEX Press Sleeve
Magnifying glass
Hover image to zoom

1" Stainless Steel PEX Press Sleeve

Brand:
Bluefin
SKU:
PPRSL100
Rating:
(0)
Q&A:
(1)
1" Stainless Steel PEX Press Sleeve
Magnifying glass
Hover image to zoom
$0.68 each
BOX UP & SAVE 9%
$12.40 box of 20
$0.62 each
In Stock
In Stock
Get 3,561 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel

Description

–
1" Stainless Steel PEX Press Sleeve

These sleeves can be installed with Viega or Milwaukee press tools, and are compatible with either Brass (ASTM F1807) or PPSU (ASTM F2159) PEX fittings.

Specs

–
Size:

1"

Material:

Stainless Steel

Type:

Press Sleeve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Type
CURRENT ITEM
1"
Stainless Steel
Press Sleeve
1"
Stainless Steel
Press Sleeve

You May Also Need

1" PEX x 1" PEX DZR Brass Ball Valve (Lead Free)
SKU: PXBV100-DZR
Bluefin

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have 1" I.D. pex-al-pex pipe and I need a few extra press sleeves to connect fittings that are Bluefin or vista. I have tried ordering twice and each time I get sleeves that only fit 1" O.D. tubing. Are there sleeves available for 1" ID tube? Ed.

Asked by Ed 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Ed, thanks for writing in. This is only compatible with standard PEX tubing. Unfortunately, we do not carry sleeves for PEX-AL-PEX tubing.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy