Apply to be a TradeMaster!
Main product image of 1" Stainless Steel PEX Press Sleeve
Magnifying glass
Hover image to zoom

1" Stainless Steel PEX Press Sleeve

Brand:
Mr. PEX
SKU:
4001000
Rating:
(2)
Q&A:
(0)
1" Stainless Steel PEX Press Sleeve
Magnifying glass
Hover image to zoom
$0.84 each
BOX UP & SAVE 10%
$38.00 box of 50
$0.76 each
In Stock
In Stock
Get 4,105 Tue, Nov 24
Order by today, receive Tuesday
Size: 
1"
1/2"3/4"1"

This item replaces: 61060

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel

Description

–
1" Stainless Steel PEX Press Sleeve

These sleeves can be installed with Viega or Milwaukee press tools, and are compatible with either Brass (ASTM F1807) or PPSU (ASTM F2159) PEX fittings.

Specs

–
Type:

Press Sleeve

Size:

1"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Size
Material
CURRENT ITEM
Press Sleeve
1"
Stainless Steel
Press Sleeve
1"
Stainless Steel

You May Also Need

1/2" Stainless Steel PEX Press Sleeve
SKU: 4000500
Mr. PEX

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again

Excellent product
Cdmares
Ashland, Or
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect items.

Perfect sleeves, same to other brand but with mach mach better price.
BTEK
Long Island, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy