Apply to be a TradeMaster!
Main product image of Nokorode Regular Paste Flux (1 lb.)
Magnifying glass
Hover image to zoom
Nokorode Regular Paste Flux (1 lb.)
Magnifying glass
Hover image to zoom
$21.05 each
In Stock
In Stock
Get 37 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1 lb

Description

–
Nokorode® Regular Paste Flux is a lead free, all purpose, soft soldering paste flux ideal for use with 95/5 and other common solders. Nokorode® special oil base protects the solder joint against corrosive attack. It cleans and fluxes all at one time. When heated, it reduces surface tension and allows the solder to flow easily and uniformly into the joint. Nokorode® Regular Paste Flux works to deliver a strong, leak-free joint. It's non-aggressive formula is ideal when used on copper and brass fittings.

Certified to NSF/ANSI 61 Annex G in compliance with AB 1953 requirements, commonly referred to as the "Low Lead" law, making it suitable for use with the silicon family of metal alloy products.

Characteristics:
  • Cleans and fluxes in one operation saving time and money
  • Smooth consistency makes it easy to apply
  • Flows smoothly into even the smallest cavity
  • Lead free and acid free - safe to use on potable water systems
  • Multipurpose for use with 95/5, 60/40, 50/50, and 40/60 solder
  • Special oil base protects the solder joint against corrosive attack
  • Low scorching
  • Low spattering
  • Meets: OF 506 Type 1 A & A-A-51145

Applications:

Nokorode® Regular Paste Flux can be used with 95/5, 60/40, 50/50 and 40/60 solders. It can be used on all solderable metals including copper, tin, zinc, nickel, and sheet lead. Do not use on stainless steel, aluminum or magnesium. Not recommended for electronic use.

Specs

–
Product Type:

Standard Flux

Volume:

1 lb

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Nokorode Regular Paste Flux (1 lb.)
Nokorode Regular Paste Flux (1 lb.)
SKU: 14030
(4)

You May Also Need

Product Reviews

3.5 out of 4 reviews
100% would recommend this product
3.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
25%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Only flux I use

More than 18 years soldering, used probably a dozen or so different combinations of flux and solder. No korode and silvabrite 100 are hands down the best, flow, heat tolerance and ease of use. New containers as stated are too thin and Crack extremely easily. Neither the less I only use this flux unless I have no other options.
Stretch
NJ
10 months ago
Was this review helpful to you?

MAYBE

THE CONTAINER IS TOO THIN-DROP IT AND IT BREAKS-THANKS
WISHBONE
CROTON NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Doesn't freeze like other brands
plumindude
Milwaukee USA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ok

CONTAINER IS TOO THIN-BREAKS TOO EASILY-HAVE TWO BROKEN ONES AND WE ONLY USE MAYBE TWO A YEAR
K-MAC
CROTON NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy