Apply to be a TradeMaster!
Main product image of RectorSeal No. 5 Pipe Thread Sealant (1-3/4 oz.)
Magnifying glass
Hover image to zoom

RectorSeal No. 5 Pipe Thread Sealant (1-3/4 oz.)

SKU:
25790
Rating:
(2)
Q&A:
(0)
RectorSeal No. 5 Pipe Thread Sealant (1-3/4 oz.)
Magnifying glass
Hover image to zoom
$6.80 each
In Stock
In Stock
Get 31 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1-3/4 oz.

Description

–
RectorSeal® No. 5® pipe thread sealant is a soft-set, slow drying compound which seals, lubricates, and protects threaded pipe and fittings. It can be pressurized immediately for piping up through 2" and 100 psi (for natural gas, air and water only) and is ideal for application with a wide variety of fluids and gases, including potable water applications. Recommended for use on threaded galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, fiberglass reinforced and PVC pipe.Not recommended for use with ABS,CPVC pipe or oxygen, chlorine and other oxidizers

Characteristics:
  • For use with potable water (hot or cold)
  • Lead free and contains no other metals
  • Soft setting, slow drying
  • Brushable from 20 degree F to 140 degree F
  • Will not dry out in the can
  • Multipurpose - wide range of service uses
  • Immediate pressurization on pipe up to 2" and 100 psi
  • For pressure up to 12,000 psi (liquids) and 2,600 psi (gases)
  • Smooth easy application
  • Permits easy break out with no damage to threads
  • Economical - requires only a small amount
  • Reduces friction to allow tighter joint makeup
  • Lubricates and protects threads

Specs

–
Volume:

1-3/4 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Real Tuff Thread Sealant (1.1 oz. Tube)
SKU: 15605
Hercules

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fresh pipe dope

The can in my toolbox was probably 20 years old, fresh sealer for a small plumbing job appliance installation. Good to go. Have used this brand over the years. Most plumbers refer to it as .....
pipe fitter plumber
Warwick RI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

It's thread seal and it works as it's supposed to.
Mike
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy