Apply to be a TradeMaster!
Main product image of 3 in 1 Line Set Cover Cutter
Magnifying glass
Hover image to zoom

3 in 1 Line Set Cover Cutter

SKU:
84380
Rating:
(7)
Q&A:
(0)
3 in 1 Line Set Cover Cutter
Magnifying glass
Hover image to zoom
$81.34 each
In Stock
In Stock
Get 11 Mon, Sep 14
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Orange

Description

Equipped with the quick opening mechanism, the 3-in-1 lineset cover cutter is the labor-saving choice for cutting HVAC lineset covers at your desired length to fit the job

Features:
  • Light-weight at 1.15 lbs
  • Easy one-touch open/close
  • Advanced corrosion resistance
  • Safety hook
  • Strong handles
  • Stays in adjustment
  • Cuts cleanly
  • Equipped with quick opening mechanism and safety stopper

Specs

Product Type:

Cutter

Color:

Orange

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

2.75" 90° Slimduct Flat Elbow (White)
SKU: 86011-RECTORSEAL
Rectorseal

Product Reviews

4.14 out of 7 reviews
83% would recommend this product
4.14
out of 7 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
0%
3 star
14%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Works ok

The unit does cut material but also tends to crack more then it cuts. Have to go slow. If you cut quickly there will be plastic shrapnel all over the place. Still use it.
Jim B
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this

Used a lot of tools to cut hid a line so fare this is the best tool and easiest to keep straight edged
All seasons comfort
Nj1
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Does what it's supposed to do.
Hart
Okla
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Works fantastic when cutting line hide. Careful in the winter months though...you may crack the line hide
CHAS
West Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouldn't buy this product again!

I used this tool to cut Slimduct 100. I tried several cuts and every time the Slimduct would cracked at the cut. ( the blade doesn't have enough force at the end of the cut/tool doesn't feel heavy duty)I was unable to get nice clean cut. I do residential HVAC work and use variety of specialty tools everyday. I WOULD NOT recommend this tool! Not happy with the performance and quality of the tool.
Tomas
Rhode Island
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this product

Makes cutting line hide easy & neat
Hunter
Birmingham, AL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this item

Love this thing makes cutting line hide 10 times faster and straighter. Just wish it cut the 122 the 4.5" line hide. Besides that amazing tool.
Keenan
New Hampshire
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy