Apply to be a TradeMaster!
Main product image of 3" ArmorPad Light-Weight Equipment Pad 32"x 32"
Magnifying glass
Hover image to zoom

3" ArmorPad Light-Weight Equipment Pad 32"x 32"

SKU:
84404
Rating:
(2)
Q&A:
(0)
3" ArmorPad Light-Weight Equipment Pad 32"x 32"
Magnifying glass
Hover image to zoom
$70.55 each
In Stock
In Stock
Get 18 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: Image may not be exact representation of item.

ArmorPad™ is a high-strength and light-weight equipment pad that provides support and lift for the outdoor unit. It is constructed of a dense foam core base enveloped in a shell of durable polymer on five sides that aesthetically simulates the texture and color of gray concrete

Application:
  • Provides support and lift for the HVAC condenser unit outdoor
  • Provides a strong and stable equipment platform for uneven surfaces


Features
  • Light-weight at less than 11 lbs
  • Extreme durability with load capacity of more than 1400 lbs
  • High anchoring strength for securing equipment
  • Textured surface to prevent equipment sliding
  • Long-term exterior weather resistance including UV resistance and freeze/thaw resistance
  • Vibration absorbing
  • Chemical resistance against R-407c and R-410A, compressor oil, coil cleaners, and salt solution
  • Contains an EPA registered insecticide built-in to protect the product
  • Does not chip and is not damaged by weed trimmers


Recommended for:
  • Residential and commercial HVAC units
  • Outdoors

Specs

–
Product Type:

Equipment Pad

Application:

HVAC

Dimensions:

32" x 32"

Thickness:

3"

Pad Type:

Concrete

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good price good product

Did exactly what I needed it to do. I recommend buying the larger pad so you have a few inches around each side of your unit.
Steve
Va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A good value

A pad for a small upright storage shed.
Old negotiator
Southern Arizona
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy