Apply to be a TradeMaster!
Main product image of 2.75" 45-Degree to 90-Degree Adjustable Slimduct Flat Elbow (White)
Magnifying glass
Hover image to zoom

2.75" 45-Degree to 90-Degree Adjustable Slimduct Flat Elbow (White)

SKU:
86032-RECTORSEAL
Rating:
(0)
Q&A:
(0)
2.75" 45-Degree to 90-Degree Adjustable Slimduct Flat Elbow (White)
Magnifying glass
Hover image to zoom
$23.89 each
In Stock
In Stock
Get 21 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-3/4"
Product Highlight: Temperature Range (F)
0°F - 140°F
Product Highlight: Color
White
Product Highlight: Angle
90°, 45°

Description

–
Features:
  • 45° to 90° Adjustable Flat Elbows change the direction of the lineset on a wall from 45° to 90°, diverting obstacles and offering flexibility to change angles during an install.
  • Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140° F
  • Complements any residential or commercial building. Available in SD77 (2 3/4"), SD100 (3 3/4"), SD140 (51/2") and 3 color options (white, ivory, and brown)
  • 78" duct lengths and 15 fittings ensure complete flexibility of installation
  • 1 year warranty


Application: Conceals and protects exposed linesets, wiring and drain hoses from weather, vandalism, pet and pest damage. Provides easy installation for new and retrofit applications, for installs with multiple linesets, and disassembles easy for inspections or additions, using snap together ducting. 3 different sizes accommodate a variety of mini-split configurations, along with high velocity and conventional A/C systems.

Specs

–
Type:

Adjustable

Product Type:

Elbow

Size:

2-3/4"

Color:

White

Temperature Range (F):

0°F - 140°F

Angle:

90°

45°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy