Apply to be a TradeMaster!
Main product image of 3/8" PRO-Fit Quick Connect Union
Magnifying glass
Hover image to zoom

3/8" PRO-Fit Quick Connect Union

SKU:
87019
Rating:
(11)
Q&A:
(0)
3/8" PRO-Fit Quick Connect Union
Magnifying glass
Hover image to zoom
$21.11 each
BOX UP & SAVE 0%
$211.10 box of 10
$21.11 each
In Stock
In Stock
Get 1 Tue, Aug 4
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

Please note: This item has undergone a minor design change. There is no change to the functionality. Image may not depict exact item.

PRO-Fit Quick Connect push-to-connect refrigerant fittings quickly connect copper and aluminum linesets for mini-split and unitary HVAC units. With no flaring or brazing involved, refrigerant lines can be securely and safely connected by PRO-Fit Quick Connect in various environments.

The unique, leak-proof double O-rings sealing design creates a permanent high pressure gas seal that prevents connection leaks caused by galling, vibration, pulsation and extreme temperature changes.


Product Features
  • Flame-free fittings for connecting refrigerant lines
  • For HVAC/R up to 870 psi (60 bar)
  • Prevent refrigerant lineset leaks
  • Quick and easy push-in
  • Flame-free: no flaring or brazing needed
  • Single-use with quick-release removal
  • Robust brass body, durable & reliable
  • Leak-proof double O-rings sealing Vibration and impact resistant
  • UV resistant
  • Corrosion resistant
  • Sight window for connection verification
  • Compatible with major refrigerants, including R410A and R22

Specs

Product Type:

Union

Size:

3/8"

Connection Type:

Push-Fit x Push-Fit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

4.27 out of 11 reviews
82% would recommend this product
4.27
out of 11 Reviews
82% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
0%
3 star
0%
2 star
0%
1 star
18%
WRITE A REVIEW

Most Liked Positive Review

Beats Brazing anytime

Was in the midst of putting in a pioneer mini split inverter, ended up drilling a hole through the wall on the wrong side for exiting the refrigeration pipe communication and drain line.Ended up having to cut the required line set and use the fittings to put back together in order to get it out the wall properly
VS

Most Liked Negative Review

I would not buy this product again

I installed a new heat pump using these products on the line set. All copper connections were very carefully inspected and prepared per instructions. After 1 week it failed and I had to start over by brazing all line set connections. Very disappointed.
Showing 1-10 of 11 reviews

Dont Buy. Doesnt Work

Leaked All Refrigerant Ine Day After Install. Seals Fine Until There Is A Little Side Pressure From The Lineset Cover. Terrible Product. Dont Waste Your Time Or Money.
Mags
New york
2 years ago
Was this review helpful to you?

Solid connectors

I used these on my AC unit and they worked perfectly! No soldering, just slip them on and had instant, leak-proof lines. I will definitely buy again in the future!
Dan
Broomfield, Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

flame free hvac

flame free at sites, work well
klvs
95742
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and service

SupplyHouse service is 5-star always. Probaply, Rectorseal changed the product design but the image is still old. However, it was great as usual.
Matt
Dallas, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what the doctor ordered

Just installed new split system. Used these inside. works perfectly.
zathras
silver point, tn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/8" Pro-Fit Quick Connect Union

The 3/8" Pro-Fit Quick Connect Union worked flawlessly, and made cutting my freon lines the right length to fit my application a breeze, I highly recommend it.
Wally
Fredericksburg, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I used 3/4" and 3/8"connect union worked great.

easy to use well made
denny vet 68
kansas city ks
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I always keep them handy

I've used these fitting on many applications where brazing wasn't the best choice. I have had a couple leak, but every time it was poor prep . Use with mini splits and standard split systems. I always keep a few on the truck.
Ken
Norman, OK
3 years ago
Was this review helpful to you?

Beats Brazing anytime

Was in the midst of putting in a pioneer mini split inverter, ended up drilling a hole through the wall on the wrong side for exiting the refrigeration pipe communication and drain line.Ended up having to cut the required line set and use the fittings to put back together in order to get it out the wall properly
R2D2
Hartsville Tenn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend this product

Used this to connect two line sets together for a Carier Mini Split system
Jo
San Jose CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy