Apply to be a TradeMaster!
Main product image of Magic Trap Tubular Fitting w/ Tee
Magnifying glass
Hover image to zoom

Magic Trap Tubular Fitting w/ Tee

SKU:
97402
Rating:
(2)
Q&A:
(0)
Magic Trap Tubular Fitting w/ Tee
Magnifying glass
Hover image to zoom
$17.71 each
BOX UP & SAVE 12%
$187.32 box of 12
$15.61 each
In Stock
In Stock
Get 9 Wed, Sep 16
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polypropylene

Description

Magic Trap™ Tubular Polypropylene Fitting

Magic Trap™ fitting is a 1-1/2 inch tubular polypropylene fitting. The Magic Trap fitting replaces any standard 1-1/2 inch tubular trap. The Micro size Magic Vent® AAV screws directly onto the tee connection of the Magic Trap™ fitting. It automatically places the Magic Vent at the required 4 inch height above the drain pipe to which it is connected. The installation time for the vent system is approximately 25 seconds. SAVES TIME AND MONEY.

Specs

Product Type:

Vent Fitting

Material:

Polypropylene
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
You May Also Need

TurboVent Air Admittance Valve w/ 2" Combo Adapter
SKU: 250-122PB
Sioux Chief

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product! Perfect solution for our basement bathroom.

Easy to install. Had to shorten it a bit in a couple of places but that's expected and what you want. Comes with everything you need except, of course, the AAV.
jimusa
Maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy installation

Was very easy to install with included compression fittings. I needed to reduce to the existing 1/4 inch pipes to connect this and that took a trip to Home Depot plus an online order of a trap adapter that would connect this magic trap to the 1/4 inch wall tube, but with the right parts, the whole assembly could be done with compression fittings and no need for glue. This part is not designed to accept Oatey air admittance valves, which are male threaded. I ordered the Rectorseal with 1/2 inch threaded female connection and have high hopes that it will complete the job.
homeowner
KC MO
7 years ago
Verified Buyer Icon
Verified Buyer