Apply to be a TradeMaster!
Main product image of 2" PVC Tom-Kap Adapter & Plug
Magnifying glass
Hover image to zoom

2" PVC Tom-Kap Adapter & Plug

SKU:
97481
Rating:
(0)
Q&A:
(0)
2" PVC Tom-Kap Adapter & Plug
Magnifying glass
Hover image to zoom
$9.91 each
BOX UP & SAVE 0%
$237.84 box of 24
$9.91 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by today, receive Monday
Size: 
2"
2"3"4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
2"

Description

–
Tom-Kap is a threaded cleanout adapter fitting that cements inside pipe providing a flush-finished cleanout for drain, waste, and vent systems. It reduces installation cost and simplifies rough-in. Tom-Kap is recommended for use on schedule 40, SDR-35 and foam core.

Specs

–
Product Type:

Cleanout Adapter

Material:

PVC

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy