Shop Resideo Sale
Main product image of 4" PVC Tom-Kap Adapter & Plug
Magnifying glass
Hover image to zoom

4" PVC Tom-Kap Adapter & Plug

SKU:
97485
Rating:
(2)
Q&A:
(0)
4" PVC Tom-Kap Adapter & Plug
Magnifying glass
Hover image to zoom
$18.03 each
BOX UP & SAVE 0%
$432.72 box of 24
$18.03 each
In Stock
In Stock
Get 89 Tue, Nov 17
Order by today, receive Tuesday
Size: 
4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
4"

Description

–
Tom-Kap is a threaded cleanout adapter fitting that cements inside pipe providing a flush-finished cleanout for drain, waste, and vent systems. It reduces installation cost and simplifies rough-in. Tom-Kap is recommended for use on schedule 40, SDR-35 and foam core.

Specs

–
Product Type:

Cleanout Adapter

Material:

PVC

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" PVC DWV Wye
SKU: P600-040
2" PVC DWV 90° Elbow
SKU: P300-020

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would definitely buy these again

I used them to fix cleanput that never got installed. They aren't 4" ID but it's fine if you don't glue them in. They will definitely keep debri out. Wish they came with a 1/4-20 tap for cleanout cover.
Plumb Foolery
Houston, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked great.

Worked as indicated, however expected a white product similar to photo of product, but received grey… because of color rated 4 stars instead of 5 stars…
Piper
Orlando,Fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy