Shop Resideo Sale
Main product image of 3" PVC Tom-Kap Adapter & Plug
Magnifying glass
Hover image to zoom

3" PVC Tom-Kap Adapter & Plug

SKU:
97483
Rating:
(1)
Q&A:
(0)
3" PVC Tom-Kap Adapter & Plug
Magnifying glass
Hover image to zoom
$13.52 each
BOX UP & SAVE -0%
$324.48 box of 24
$13.52 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
3"

Description

–
Tom-Kap is a threaded cleanout adapter fitting that cements inside pipe providing a flush-finished cleanout for drain, waste, and vent systems. It reduces installation cost and simplifies rough-in. Tom-Kap is recommended for use on schedule 40, SDR-35 and foam core.

Specs

–
Product Type:

Cleanout Adapter

Material:

PVC

Size:

3"

You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product preformed exactly as described!

Perfect fit, secure plug
Devildawg
Missouri
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy