Apply to be a TradeMaster!
Main product image of 1/2" Union CPVC Lead Free Mixing Valve (70-145F)
Magnifying glass
Hover image to zoom
1/2" Union CPVC Lead Free Mixing Valve (70-145F)
Magnifying glass
Hover image to zoom
$163.00 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Flow Capacity (Cv): 
3.9
Size: 
1/2"
Connection Type: 
CPVC x CPVC
C x CCPVC x CPVCFNPT Union x FNPT UnionFNPT x FNPTPEX Crimp x PEX CrimpPush-Fit x Push-Fit
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
CPVC x CPVC Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
3.9 Cv
Product Highlight: Max Temp (F)
145°F Max Temp
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Temperature Range (F)
70°F - 145°F

Description

–
Overview

Honeywell AM-1 series adjusts, maintains, and limits the hot water temperature settings to provide comfort and protect equipment at home. While increasing the amount of safe, usable hot water, it efficiently offers anti-scald, anti-chill protection.

Features
  • Features dual purpose mixing or diverting values
  • Offers constant water temperature under changing operating conditions
  • Temperature is limited at any point and if cold water supply is interrupted, flow reduction occurs in seconds
  • Provides reliable performance at minimum flow of 05 gpm and proportional valve for simultaneous control of hot and cold
  • Maximum pressure 150 psi and maximum temperature of 212 F (100 C)
  • Tamper-resistant design with nickel-plated brass construction and EPDM O-rings
  • Designed for easy maintenance and Teflon coating prevents mineral build-up and extends life
  • Typical Applications: Domestic water, nursing homes, public facilities, automatic faucets, radiant floor heating, space heating, heat pump systems, combo systems, solar hot water, greenhouses, industrial applications, photo processing

Specs

–
Min Temp (F):

70°F

Max Temp (F):

145°F

Size:

1/2"

Connection Method:

CPVC

Connection Type:

CPVC x CPVC

Temperature Range (F):

70°F - 145°F

Flow Capacity (Cv):

3.9

Type:

Mixing Valve

Lead Free:

Yes

Application:

Point of Source

Standards Met:

ASSE 1017

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Flow Capacity (Cv)
Lead Free
CURRENT ITEM
Product Image of 1/2" Union CPVC Lead Free Mixing Valve (70-145F)
1/2" Union CPVC Lead Free Mixing Valve (70-145F)
SKU: AM100-UCPVC-1LF
1/2"
CPVC
CPVC x CPVC
3.9
Yes
1/2"
CPVC
CPVC x CPVC
4
Yes
Resideo Braukmann
1/2"
CPVC
CPVC x CPVC
1.8
Yes
1/2"
CPVC
CPVC x CPVC
1.8
Yes
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy