The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" CPVC Union Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" CPVC Union Mixing Valve (Lead Free)

SKU:
AM101-UCPVC-1LF
Rating:
(0)
Q&A:
(0)
3/4" CPVC Union Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$167.69 each
In Stock
In Stock
Get 8 Wed, Sep 2
Flow Capacity (Cv)
3.9
Size
3/4"
Connection Type
CPVC x CPVC
C x C

This item replaces: AM101-UCPVC-1

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
CPVC x CPVC Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
3.9 Cv
Product Highlight: Max Temp (F)
145°F Max Temp
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Temperature Range (F)
70°F - 145°F

Description

**Lead Free

Overview
The Honeywell AM-1 series accurately adjusts, maintains and limits the hot water temperature to a desired setting selected by the user. In domestic water applications it offers scalding protection and bacteria growth control. By installing a Honeywell AM-1 mixing valve and raising water heater storage temperature setting and limiting mixed outlet water temperature to safe temperature more usable hot water is available. In heating applications it provides comfort and protects the equipment.

Features:
  • Dual purpose mixing or diverting valves
  • Constant water temperature under changing operating conditions
  • Reliable performance at minimum flow of 0.5 gpm
  • Proportional valve (simultaneous control of hot and cold water)
  • Temperature limit at any point
  • Flow reduction in seconds if cold water supply is interrupted
  • Nickel-plated brass construction, EPDM O-rings
  • High performance thermoplastic proportioning shuttle
  • Straight through design (hot and cold at the same level)
  • Max. pressure 150 psi (1034 kPa)
  • Max temperature 212 F (100 C)
  • Designed for easy maintenance and element replacement. Teflon coating of internal valve components to prevent mineral build-up and extend life.
  • Tamper resistent design
  • Valve trapping not required
  • AM-1 Union STD & C and AM1070 Models include check valves on both hot and cold ports
  • ASSE, CSA and IAPMO listed
  • U.S. Patent No. 6,079,625
  • Specs

    Connection Method:

    CPVC

    Connection Type:

    CPVC x CPVC

    Size:

    3/4"

    Pipe Size:

    3/4"

    Flow Capacity (Cv):

    3.9

    Type:

    Mixing Valve

    Min Temp (F):

    70°F

    Max Temp (F):

    145°F

    Lead Free:

    Yes

    Application:

    Point of Source

    Standards Met:

    ASSE 1017

    Temperature Range (F):

    70°F - 145°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Connection Method
    Connection Type
    Size
    Flow Capacity (Cv)
    Lead Free
    CURRENT ITEM
    Product Image of 3/4" CPVC Union Mixing Valve (Lead Free)
    3/4" CPVC Union Mixing Valve (Lead Free)
    SKU: AM101-UCPVC-1LF
    CPVC
    CPVC x CPVC
    3/4"
    3.9
    Yes
    Taco
    CPVC
    CPVC x CPVC
    3/4"
    1.8
    Yes
    CPVC
    CPVC x CPVC
    3/4"
    1.8
    Yes
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy