Apply to be a TradeMaster!
Main product image of 1/2" Union NPT Lead Free Mixing Valve, 70-Degree -145-Degree F
Magnifying glass
Hover image to zoom

1/2" Union NPT Lead Free Mixing Valve, 70-Degree -145-Degree F

SKU:
AM100-UT-1LF
Rating:
(20)
Q&A:
(3)
1/2" Union NPT Lead Free Mixing Valve, 70-Degree -145-Degree F
Magnifying glass
Hover image to zoom
$152.04 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by today, receive Monday

MANUALS (2)

Product Overview

This item replaces: AM100-UT-1

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT Union x FNPT Union Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
3.9 Cv
Product Highlight: Max Temp (F)
145°F Max Temp
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Temperature Range (F)
70°F - 145°F

Description

–
The Honeywell AM-1 Lead Free series accurately adjusts, maintains and limits the hot water temperature to a desired setting selected by the user. In domestic water applications it offers scalding protection and bacteria growth control. By installing a Honeywell AM-1 mixing valve and raising water heater storage temperature setting and limiting mixed outlet water temperature to safe temperature more usable hot water is available. In heating applications it provides comfort and protects the equipment.

Features
  • Dual purpose mixing or diverting valves
  • Constant water temperature under changing operating conditions
  • Reliable performance at minimum flow of 0.5 gpm
  • Proportional valve (simultaneous control of hot and cold water)
  • Temperature limit at any point
  • Flow reduction in seconds if cold water supply is interrupted
  • Nickel-plated brass construction, EPDM O-rings
  • All brass proportioning shuttle
  • Straight through design (hot and cold at the same level)
  • Max. pressure 150 psi (1034 kPa)
  • Designed for easy maintenance and element replacement. Teflon½ coated to prevent mineral build-up and extend life.
  • Tamper-resistant design
  • Valve trapping not required
  • AM-1 Union STD & C and AM1070 Models include check valves(hot/cold ports)
  • ASSE, CSA and IAPMO listed
  • U.S. Patent No. 6,079,625
Specifications
  • Description: 1/2 inch NPT Union Mixing Valves
  • Connection Type: Union NPT
  • Pipe Size (inch): 1/2 in.
  • Operating Temperature Range (F): 70 F to 145 F
  • Capacity Cv): 3.9 Cv
  • ASSE: 1017

Specs

–
Connection Type:

FNPT Union x FNPT Union

Size:

1/2"

Connection Method:

Threaded

Temperature Range (F):

70°F - 145°F

Max Temp (F):

145°F

Min Temp (F):

70°F

Flow Capacity (Cv):

3.9

Max Flow (GPM):

8

Type:

Mixing Valve

Lead Free:

Yes

Application:

Point of Source

Standards Met:

ASSE 1017

Body Pattern:

3-Way

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Connection Method
Application
CURRENT ITEM
FNPT Union x FNPT Union
1/2"
Threaded
Point of Source
FNPT x FNPT
1/2"
Threaded
Point of Source
Point of Use
FNPT x FNPT
1/2"
Threaded
Point of Source
Heating

You May Also Need

Product Reviews

4.55 out of 20 reviews
90% would recommend this product
4.55
out of 20 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
10%
3 star
0%
2 star
5%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Spotty Quality Control on Union Kit

Installation easy. However, out of the 100 or so threaded fittings in the system I just put in, all 3 of the female threads on the unions leaked/ blew out the PTFE paste. Being an engineer, I used calipers on the minor diameter of the threads, and they were .015 larger than spec for NPT. In other words, they may have cut the threads with a worn tap. I finally got them to seal with 4 wraps of thread tape AND Rectorseal paste. Otherwise, the valve works fine I would recommend, but beware ---
VS

Most Liked Negative Review

Ditto Charlie's "Good for a year or two" review

I'm using this valve in a closed hydronic heating system with treated water (Central Boiler's "Inhibitor Plus" 1650XL). First valve lasted from October, 2010 to sometime during the 2013-14 heating season. Second valve lasted until this fall (November, 2016) when I discovered the same problem - right at the mixing zone outlet area where the bronze casting meets the Teflon coating, the bronze appears to be eroded away so that hot water leaks past the seat, leaving the mix temp way too high. Unfortunately my setup is tight and changing to a different model/manufacturer would be problematic. Great when it's working...
Showing 1-10 of 20 reviews

Great mixing valve for the money

These are very reliable, even on well water. Have had very few failures of this brand over the last 20 years. I use these when I replace other brands even if I have to cut pipe. It's worth it to make sure it does not "Boomerang" on me!
Solar guy
Asheville, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as designed.

It works well, solid construction! Though the physical size is just a few milimeters short of the older models, you may not be able to do a quick swap with an older unit.
Ethan
New Jersey
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Effective

It was easy to install, aside from re-doing the pipes to connect them. More importantly, it substantially increased the amount of hot water. Before using the device, from the 50 gallon water heater, it would last one full shower and half of another one. Using the device, it increased the amount of hot water to full three showers. Amazing results.
Andre
Denver, Colorado
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They will work with you until you are satisfied.

I ordered the wrong part number and they got my part to me at no additional charge.
Handy Man
Pocono Mountians, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product and Great Service.

I ordered an expansion tank & a mixing valve kit, but I end returning the mixing valve and replacing it with just the missing valve. I Received the merchandise in no time, better than what I expect. When I called to request an MRA for the mixing valve kit, I was taking care immediately. They emailed me the shipping label (I paid for the return) when I was still on the phone with customers service, and placing the order for a just the mixing valve. EXCELLENT SERVICE!
Jim - hey now
Annandale, VA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked well.Easy to adjust/install

Had one with 70-120 degree range. never maintained 120 degrees.water too cold. this one maintains temp MUCH BETTER
Tom
New Jersey
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good.

Fit great
Homeowner
Bristol ct
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ditto Charlie's "Good for a year or two" review

I'm using this valve in a closed hydronic heating system with treated water (Central Boiler's "Inhibitor Plus" 1650XL). First valve lasted from October, 2010 to sometime during the 2013-14 heating season. Second valve lasted until this fall (November, 2016) when I discovered the same problem - right at the mixing zone outlet area where the bronze casting meets the Teflon coating, the bronze appears to be eroded away so that hot water leaks past the seat, leaving the mix temp way too high. Unfortunately my setup is tight and changing to a different model/manufacturer would be problematic. Great when it's working...
Joacchim
Chagrin Falls, Ohio
10 years ago
Was this review helpful to you?

Good for a year or two

I do not have hard or problem water, and yet I seem to replace these valves every two years. It is easy to replace, but who needs to be dropping a hundred bucks on a mixing valve every other year.
Charlie
Manchester, NH
10 years ago
Was this review helpful to you?

WORKS!

Used in my boiler system.
Mel
Eastsound, WA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does it matter if the valve if installed upside down?

Asked by Shawn 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

These AM-1 Series models can be installed in any position consistent with the intended use.

Was this review helpful to you?

Q: Can I buy just a new temp. adjusting plastic cover?

Asked by kerk 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Honeywell does not offer the adjustment knob as a replacement part at this time.

Was this review helpful to you?

Q: I read some reviews on Amazon suggesting that this or a similar product reduces the maximum temperature to under 120 degrees, making it unsuitable for supplying a dishwasher. I want my water at least 130 degrees, if not higher. Does anyone know if this valve will really allow higher temperatures?

Asked by George 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This valve can be set up to 140°F. See Page 2 of the Installation Instructions ( http://s3.pexsupply.com/manuals/1299090484970/49427_PROD_FILE.pdf ) for details on how to adjust the temperature setting. The manufacturer does not recommend going above 120°F because water hotter than that can cause serious injuries.

Was this review helpful to you?
- George

I can answer my own question now. This valve comes in two heat ranges: "Standard" and "C". The instructions state: AM-1 “C” Series models with the temperature range, 70°F–120°F (21°C–49°C) and "Standard" models with temperature range 70°F–145°F (21°C–63°C. If you get the "C" series you had better plumb your dishwasher separately, as 120 degree water coming out of the valve is not very desirable for a dishwasher.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy