Apply to be a TradeMaster!
Main product image of 1/2" Union CPVC Lead Free Mixing Valve (70-120F)
Magnifying glass
Hover image to zoom

1/2" Union CPVC Lead Free Mixing Valve (70-120F)

SKU:
AM100C1070-UCPVC-1LF
Rating:
(0)
Q&A:
(0)
1/2" Union CPVC Lead Free Mixing Valve (70-120F)
Magnifying glass
Hover image to zoom
$192.82 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (2)

Brochure
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
CPVC x CPVC Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
1.8 Cv
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Temperature Range (F)
70°F - 120°F

Description

–
Honeywell AM-1 series adjusts, maintains, and limits the hot water temperature settings to provide comfort and protect equipment at home. While increasing the amount of safe, usable hot water, it efficiently offers anti-scald, anti-chill protection.

Features
  • Certified to ASSE 1070 plumbing standards requirements for point-of-use applications
  • Color-coded black hand-wheel prevents tampering and is required by the new ASSE 1070 plumbing standards
  • Teflon coating resists mineral deposit build-up and extends service life
  • ASSE 1070 listed
  • Free Thermostrip included to make temperature setting easy for one person to handle
  • Lead Free


Product Specifications
  • Typical Applications: Roman tubs, whirlpools, large showers, sinks and public facilities with lavatories and bidets.
  • Includes: Check valves on hot and cold ports
  • Comments: Low lead Content <.25% by weighted average
  • Operating Temperature Range (F): 70 F to 120 F
  • Operating Temperature Range (C): 21 C to 49 C
  • Connection Type: Union CPVC
  • Pipe Size (inch): 1/2"
  • Pipe Size (DN): DN15
  • Capacity (Cv): 1.8 Cv

Specs

–
Max Temp (F):

120°F

Size:

1/2"

Flow Capacity (Cv):

1.8

Connection Type:

CPVC x CPVC

Connection Method:

CPVC

Temperature Range (F):

70°F - 120°F

Min Temp (F):

70°F

Type:

Mixing Valve

Application:

Point of Source

Point of Use

Standards Met:

ASSE 1017

ASSE 1070

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Flow Capacity (Cv)
Connection Type
Connection Method
Application
CURRENT ITEM
1/2"
1.8
CPVC x CPVC
CPVC
Point of Source
Point of Use
1/2" CPVC Union 5122 Mixing Valve w/ Gauge (Low Lead)
SKU: 5122-B2-G
1/2"
1.8
CPVC x CPVC
CPVC
Point of Source
1/2"
1.8
CPVC x CPVC
CPVC
Point of Use
Point of Source
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy