Apply to be a TradeMaster!
Main product image of 3/4" Union PEX Lead Free Mixing Valve (70-145F)
Magnifying glass
Hover image to zoom

3/4" Union PEX Lead Free Mixing Valve (70-145F)

SKU:
AM101-UPEX-1LF
Rating:
(1)
Q&A:
(0)
3/4" Union PEX Lead Free Mixing Valve (70-145F)
Magnifying glass
Hover image to zoom
$167.69 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (3)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
3.9 Cv
Product Highlight: Max Temp (F)
145°F Max Temp
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Temperature Range (F)
70°F - 145°F

Description

–
Honeywell AM-1 series adjusts, maintains, and limits the hot water temperature settings to provide comfort and protect equipment at home. While increasing the amount of safe, usable hot water, it efficiently offers anti-scald, anti-chill protection.

Product Features
  • Features dual purpose mixing or diverting values
  • Offers constant water temperature under changing operating conditions
  • Temperature is limited at any point and if cold water supply is interrupted, flow reduction occurs in seconds
  • Provides reliable performance at minimum flow of 05 gpm and proportional valve for simultaneous control of hot and cold
  • Maximum pressure 150 psi and maximum temperature of 212 F (100 C)
  • Tamper-resistant design with nickel-plated brass construction and EPDM O-rings
  • Designed for easy maintenance and Teflon coating prevents mineral build-up and extends life
  • Typical Applications: Domestic water, nursing homes, public facilities, automatic faucets, radiant floor heating, space heating, heat pump systems, combo systems, solar hot water, greenhouses, industrial applications, photo processing

Specs

–
Max Temp (F):

145°F

Min Temp (F):

70°F

Connection Type:

PEX Crimp x PEX Crimp

Connection Method:

PEX

Size:

3/4"

Flow Capacity (Cv):

3.9

Type:

Mixing Valve

Lead Free:

Yes

Application:

Point of Source

Standards Met:

ASSE 1017

Temperature Range (F):

70°F - 145°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Connection Method
Size
Lead Free
Application
CURRENT ITEM
PEX Crimp x PEX Crimp
PEX
3/4"
Yes
Point of Source
3/4" PEX Union 5123 Mixing Valve (Low Lead)
SKU: 5123-P2
PEX Crimp x PEX Crimp
PEX
3/4"
Yes
Point of Source
Point of Use
PEX Crimp x PEX Crimp
PEX
3/4"
Yes
Point of Use
Point of Source
PEX Crimp x PEX Crimp
PEX
3/4"
Yes
Point of Use
Point of Source

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Saved my system

I use this mixing valve to temper the cold water line feeding an upstairs bathroom. Hot water for the shower, etc is provided by an on-demand electric water heater located in the bathroom. The problem was the cold water came directly from a well and was really, really cold, like 45-50 Fahrenheit, too cold for the on-demand water heater to handle. Now the "cold" water is room temperature (70 F) and the system works beautifully. Thank you!
Mountain Plumber
North Carolina Blue Ridge
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy