Apply to be a TradeMaster!
Main product image of 3/4" Union Press Mixing Valve Lead Free (70-Degree F - 145-Degree F)
Magnifying glass
Hover image to zoom
3/4" Union Press Mixing Valve Lead Free (70-Degree F - 145-Degree F)
Magnifying glass
Hover image to zoom
$184.71 each
In Stock
In Stock
Get 38 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
3/4"
1/2"3/4"1"
Connection Type: 
Press x Press
Temperature Range (F): 
70°F - 145°F
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
3.2 Cv
Product Highlight: Max Temp (F)
145°F Max Temp
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Temperature Range (F)
70°F - 145°F

Description

–
Overview

Honeywell AM-1 series adjusts, maintains, and limits the hot water temperature settings to provide comfort and protect equipment at home. While increasing the amount of safe, usable hot water, it efficiently offers anti-scald, anti-chill protection.

Features
  • Features dual purpose mixing or diverting values
  • Offers constant water temperature under changing operating conditions
  • Temperature is limited at any point and if cold water supply is interrupted, flow reduction occurs in seconds
  • Provides reliable performance at minimum flow of 05 gpm and proportional valve for simultaneous control of hot and cold
  • Maximum pressure 150 psi and maximum temperature of 212 F (100 C)
  • Tamper-resistant design with nickel-plated brass construction and EPDM O-rings
  • Designed for easy maintenance and Teflon® coating prevents mineral build-up and extends life

Specs

–
Size:

3/4"

Application:

Point of Source

Max Temp (F):

145°F

Min Temp (F):

70°F

Temperature Range (F):

70°F - 145°F

Connection Type:

Press x Press

Connection Method:

Press

Flow Capacity (Cv):

3.2

Max Pressure (PSI):

150

Type:

Mixing Valve

Lead Free:

Yes

Standards Met:

ASSE 1017

Body Pattern:

3-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPress Copper 90 Elbow (PxP)
SKU: 77022
Viega

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Water heater buster

Making your water heater more efficient and more reliable
Zapata's
Silver spring MD 20904
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part as decribed and sihipped

My installer gave the info to order this valve, it arrived quickly and exactly as ordered. Excellent! Great service and ordering!
itsaday
Belmont NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly

Easy to install with propress
Bucky
Saco Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product , AM101-UP-1LF

My techs love it, fits back in nicely from the old existing am101 union type. Makes the job so much easier!
Lex
Bladensburg ,MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great mixing valve.

Same dimensions as other mixing valves, making it easy to change from other brands. Also works with higher input temp of 200 deg instead of most others at 180 deg.
McRob
Silver Spring, MD
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy