Shop Resideo Sale
Main product image of 1/2" Lead Free Mixing Valve, Union Sweat (70-120F)
Magnifying glass
Hover image to zoom

1/2" Lead Free Mixing Valve, Union Sweat (70-120F)

SKU:
AM100C1070-US-1LF
Rating:
(1)
Q&A:
(0)
1/2" Lead Free Mixing Valve, Union Sweat (70-120F)
Magnifying glass
Hover image to zoom
$162.23 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (2)

Product Overview

This item replaces: AM100C1070-US-1

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
1.8 Cv
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Temperature Range (F)
70°F - 120°F

Description

–
The Honeywell AM-1 Lead Free series accurately adjusts, maintains and limits the hot water temperature to a desired setting selected by the user. In domestic water applications it offers scalding protection and bacteria growth control. By installing a Honeywell AM-1 mixing valve and raising water heater storage temperature setting and limiting mixed outlet water temperature to safe temperature more usable hot water is available. In heating applications it provides comfort and protects the equipment.

Features
  • Dual purpose mixing or diverting valves
  • Constant water temperature under changing operating conditions
  • Reliable performance at minimum flow of 0.5 gpm
  • Proportional valve (simultaneous control of hot and cold water)
  • Temperature limit at any point
  • Flow reduction in seconds if cold water supply is interrupted
  • Nickel-plated brass construction, EPDM O-rings
  • High performance thermoplastic proportioning shuttle
  • Straight through design (hot and cold at the same level)
  • Max. pressure 150 psi (1034 kPa)
  • Max temperature 212 F (100 C)
  • Designed for easy maintenance and element replacement. Teflon® coating of internal valve components to prevent mineral build-up and extend life.
  • Tamper-resistant design
  • Valve trapping not required
  • AM-1 Union STD & C and AM1070 Models include check valves on both hot and cold ports
  • ASSE, CSA and IAPMO listed
  • U.S. Patent No. 6,079,625
Specifications
  • Description: AM-1 1070 Series 1/2" Union Sweat
  • Connection Type: Union Sweat
  • Pipe Size: 1/2 in.
  • Operating Temperature Range: 70 F to 120 F
  • Capacity: 1.78Cv
  • ASSE: 1017

Specs

–
Max Temp (F):

120°F

Size:

1/2"

Connection Method:

Sweat

Connection Type:

C x C

Flow Capacity (Cv):

1.8

Temperature Range (F):

70°F - 120°F

Min Temp (F):

70°F

Type:

Mixing Valve

Application:

Point of Source

Point of Use

Standards Met:

ASSE 1070

ASSE 1017

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Application
Standards Met
CURRENT ITEM
1/2"
Sweat
C x C
Point of Source
Point of Use
ASSE 1070
ASSE 1017
1/2"
Sweat
C x C
Point of Source
Point of Use
Heating
ASSE 1017
ASSE 1070
ASSE 1069
1/2"
Sweat
C x C
Point of Source
Point of Use
ASSE 1017
ASSE 1070
1/2"
Sweat
C x C
Point of Use
Point of Source
ASSE 1017
ASSE 1070

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Union sweat mixing valve by sparco

Set temp. Is easy comes with a temp. Strip so you can see what temp the water is at
Ken
Levittown N.Y.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy