Apply to be a TradeMaster!
Main product image of 1/2" Union PEX Lead Free AMX Mixing Valve (90-130F)
Magnifying glass
Hover image to zoom
1/2" Union PEX Lead Free AMX Mixing Valve (90-130F)
Magnifying glass
Hover image to zoom
$197.67 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
4 Cv
Product Highlight: Max Temp (F)
130°F Max Temp
Product Highlight: Min Temp (F)
90°F Min Temp
Product Highlight: Temperature Range (F)
90°F - 130°F

Description

–
**Lead Free

Overview
Patented DirectConnect design reduces installation time. Orientation of cold and hot ports eliminates need for elbows and tees on typical water heater installations. Added safety designed to prevent scalding. Increased user comfort for more available hot water. Designed to be directly installed on water heater hot outlet port.

Features:
  • Typical Applications: Residential, water heater application: point-of-source, domestic water and nursing homes
  • Designed to be directly installed on water heater hot outlet port.
  • Constant water temperature under different operating conditions
  • Proportional valve (control of hot and cold water)
  • Flow reduction in seconds if cold water supply is interrupted
  • Temperature adjustable using 3/16 allen wrench (supplied)
  • Union nuts/tail pieces included
  • Heat trapping not required
  • Recirculation port option for fast response
  • Integral check valve on cold port
  • Brass/stainless construction
  • Teflon coated wear surfaces for extended service
  • ASSE 1017 certified, CSA & IAPMO listed
  • U.S. Patent pending
  • Specs

    –
    Min Temp (F):

    90°F

    Pipe Size:

    1/2"

    Size:

    1/2"

    Flow Capacity (Cv):

    4

    Connection Method:

    PEX

    Type:

    Mixing Valve

    Connection Type:

    PEX Crimp x PEX Crimp

    Temperature Range (F):

    90°F - 130°F

    Max Temp (F):

    130°F

    Lead Free:

    Yes

    ASSE:

    1017

    Application:

    Point of Source

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Flow Capacity (Cv)
    Connection Method
    Connection Type
    Lead Free
    1/2"
    4
    PEX
    PEX Crimp x PEX Crimp
    Yes
    1/2"
    1.8
    PEX
    PEX Crimp x PEX Crimp
    Yes
    1/2"
    1.8
    PEX
    PEX Crimp x PEX Crimp
    Yes
    1/2"
    1.8
    PEX
    PEX Crimp x PEX Crimp
    Yes
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy