Apply to be a TradeMaster!
Main product image of 3/4" Union PEX Lead Free AMX Mixing Valve (90-130F)
Magnifying glass
Hover image to zoom
3/4" Union PEX Lead Free AMX Mixing Valve (90-130F)
Magnifying glass
Hover image to zoom
AMX101-UPEX-1LF has been discontinued
Discontinued July 14, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
3/4" Union Sweat AMX Series DirectConnect (Lead Free)
SKU:AMX101-US-1LF
(7)
Order by today, receive 6 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
4 Cv
Product Highlight: Max Temp (F)
130°F Max Temp
Product Highlight: Min Temp (F)
90°F Min Temp
Product Highlight: Temperature Range (F)
90°F - 130°F

Description

–
**Lead Free

Overview
Patented DirectConnect design reduces installation time. Orientation of cold and hot ports eliminates need for elbows and tees on typical water heater installations. Added safety designed to prevent scalding. Increased user comfort for more available hot water. Designed to be directly installed on water heater hot outlet port.

Features:
  • Typical Applications: Residential, water heater application: point-of-source, domestic water and nursing homes
  • Designed to be directly installed on water heater hot outlet port.
  • Constant water temperature under different operating conditions
  • Proportional valve (control of hot and cold water)
  • Flow reduction in seconds if cold water supply is interrupted
  • Temperature adjustable using 3/16 allen wrench (supplied)
  • Union nuts/tail pieces included
  • Heat trapping not required
  • Recirculation port option for fast response
  • Integral check valve on cold port
  • Brass/stainless construction
  • Teflon coated wear surfaces for extended service
  • ASSE 1017 certified, CSA & IAPMO listed
  • U.S. Patent pending
  • Specs

    –
    Size:

    3/4"

    Flow Capacity (Cv):

    4

    Connection Method:

    PEX

    Type:

    Mixing Valve

    Connection Type:

    PEX Crimp x PEX Crimp

    Temperature Range (F):

    90°F - 130°F

    Min Temp (F):

    90°F

    Max Temp (F):

    130°F

    Lead Free:

    Yes

    ASSE:

    1017

    Application:

    Point of Source

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Size
    Flow Capacity (Cv)
    Connection Method
    Connection Type
    Lead Free
    CURRENT ITEM
    Product Image of 3/4" Union PEX Lead Free AMX Mixing Valve (90-130F)
    3/4" Union PEX Lead Free AMX Mixing Valve (90-130F)
    SKU: AMX101-UPEX-1LF
    (1)
    3/4"
    4
    PEX
    PEX Crimp x PEX Crimp
    Yes
    3/4"
    3.9
    PEX
    PEX Crimp x PEX Crimp
    Yes
    3/4"
    1.8
    PEX
    PEX Crimp x PEX Crimp
    Yes
    3/4"
    1.8
    PEX
    PEX Crimp x PEX Crimp
    Yes

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Much needed on any wood boiler system

    Works great to temper water temp from 180 degree's down to a usable & safe 125º. 1st one lasted 8 years, hope to get that again from this one.
    The Zerk
    North Carolina
    7 years ago
    Was this review helpful to you?