Shop Resideo Sale
Main product image of 1/8" NPT Goldtop Universal Air Vent - Heating/Cooling Systems, FV180
Magnifying glass
Hover image to zoom

1/8" NPT Goldtop Universal Air Vent - Heating/Cooling Systems, FV180

Brand:
Resideo
SKU:
FV180
Rating:
(29)
Q&A:
(2)
1/8" NPT Goldtop Universal Air Vent - Heating/Cooling Systems, FV180
Magnifying glass
Hover image to zoom
$17.54 each
In Stock
In Stock
Get 180 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Max Pressure
150 psi
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Body Pattern
Straight

Description

–
Installers, wholesalers and OEMs can now stock one vent for all their venting needs between 1 and 150 psi systems and obtain the highest venting performance. Honeywell has reinvented the vent! Air vents have been removing air from heating and cooling systems for decades. Some were better than others. Many stopped venting after initial filling. No one has, up to now, been able to design a low cost vent that performs at both low and high pressures. It was always one or the other. Honeywell's revolutionary patented fulcrum design offers a venting rate of 3-4 times that of other products. It works when others stop venting at higher pressures. The GoldTop offers convenient, one-fits-all concept and is competitively priced.

Specs

–
System Type:

Hydronic (Water)

Size:

1/8"

Application:

Residential

Commercial

Max Pressure:

150 psi

Thread Type:

Male

Max Temp (F):

240°F

Body Pattern:

Straight

Diameter (Inches):

1-27/32"

Length:

3-1/4"

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
System Type
Hydronic (Water)
Hydronic (Water)
1/8" Hy-Vent
SKU: 400-4
Hydronic (Water)

You May Also Need

FB-38 1/2" Pressure Reducing Valve (Lead Free)
SKU: 110192LF
Bell & Gossett

Product Reviews

4.97 out of 29 reviews
100% would recommend this product
4.97
out of 29 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
3%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 29 reviews

Decent part.

Happy with performance.
World Contact man
Buffalo,NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

I have three zones in my house and these work very well on each of the lines.
retired utilities engineer
East Greenbush NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part, right price

Fast Delivery
GH
Nevada
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part was just what i needed and was priced right

Works fine. Best part was the service. Speedy delivery, good price, great service. What more could you ask for?
Jack
Berkley ma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice replacement.

Fits perfect, seems to work well.
PAR
Erie, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

:+1: Good vent

Bought it recently to replace a bad-leaking vent that last just 1 winter. This vent fitted and is venting with no issues so far.
CL
Boston, MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have relied upon this brand of air vent for years

I use these air vents on the oil-heat boiler and on a laundry room hot water heat line. I always keep these on hand, saving money from having a plumber charge high fees for their replacement when needed, as the units are easy to install.
Homeowner
Bristol
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

didn't even know

when fixing my furnace, found I needed this. they fit and work great. thankz
chubby peter
seattle, wa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Completely satisfied AGAIN

I installed these products, and they work exactly as advertised. The shipping time was phenomenal! I am totally satisfied AGAIN with Supply House!
Ken
WV
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping and great communication appreciated!

I needed a high quality version of this product, shipped quickly, and that's exactly what I got!
Rob
Springfield Oregon
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Exactly, how do these work?

Asked by Jack 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The small piece on the bottom forces an internal cylinder to rise with pressure therefore allowing excess air to escape the system and bleeding off out of the top of the unit

Was this review helpful to you?

Q: Do these need to be installed in the upright position or can they be installed horizontally? Do they need to be installed on every radiator in the system, or will just installing on upper floor radiators take care of air in the system?

Asked by Brian 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply House Staff

These float-type air vents are designed to be installed vertically to vent air that is released from the water by being heated. These are recommended to be installed at the highest points in the system to properly eliminate any air within the system. Installation on every radiator may be overkill but it depends on your system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy