Apply to be a TradeMaster!
Main product image of Safgard 550 Low Water Cutoff w/ Manual Reset & Test Button/Light - 120V
Magnifying glass
Hover image to zoom

Safgard 550 Low Water Cutoff w/ Manual Reset & Test Button/Light - 120V

SKU:
45-550
Rating:
(17)
Q&A:
(2)
Safgard 550 Low Water Cutoff w/ Manual Reset & Test Button/Light - 120V
Magnifying glass
Hover image to zoom
$216.08 each
In Stock
In Stock
Get 62 Thu, Oct 1
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Voltage
120v

Description

–
This is a direct replacement for Slant/fin 432-554-000

Hydrolevel low water cut-offs are electrically operated. A probe is installed in the boiler shell or external manifold and is connected to the control unit. Water is used as a conductor to complete the circuit between the probe and the boiler shell. When water is in contact with the probe, the circuit is completed; when the water level drops below the probe, the circuit opens. Hydrolevel controls provide contacts to de-energize the burner circuit in a low water condition.

Reliable Electronic Operation
  • Low Maintenance
  • Easy to Install
  • Inexpensive to Own and Operate
  • 100% Factory Tested

Specs

–
Application:

Hot Water Boilers

Switch:

SPDT

Max Pressure (PSI):

160

Type:

Electronic

Reset Type:

Manual

Voltage:

120v

Electrical Ratings (AFL):

5.8 A @ 120 VAC (N.C)

Electrical Ratings (ALR):

34.8 A @ 120 VAC (N.C)

Burner Off Delay:

15 Second

Burner On Delay:

30 Second

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Voltage

You May Also Need

Safgard 500 Low Water Cutoff w/ Manual Reset & Test Button/Light - 24V
SKU: 45-500
Hydrolevel

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 17 reviews
100% would recommend this product
5
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 17 reviews

Boiler Protection

Direct replacement of existing. Works as it should.
Jim B
New York
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is my first for parts! Great Stock!!!

LWCO worked great! Came on time Supply house is my go to place!!!
MO
Greensboro NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Graet

I satisfy
It's not right
I Dont want to
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

I purchased the item to replace the one that was on the used boiler I just purchased. The one that came with the boiler was not working as it should and since I am on a well I wanted to make sure the boiler would shut down in case my water supply stopped.
Dave
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Low Water cut off on supply line

upgraded an old boiler to have the safety of a LWCO
retired hvac tech
Phila PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement.

Had a short cycle problem with my boiler. The bigger problem was it was intermittent. I eventually traced it to my low water cut off. After unhooking almost everything else electric from the boiler I could hear it ever so faintly try to turn on and off at the cadence the boiler would turn on and off. Once I got this in and installed - real easy remove and replace - the boiler started running normally again. Very happy with it.
Tommybagodonuts
Black Hawk, Co
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

This was an exact replacement, so it made changeout simple
TVSC
Akron In.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy Customer

Installed right away and works great! Great price too!
Darrme
Lander, WY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I ordered

Part was what I needed and as described. It came reasonably fast. price was great as well.
Rick
Washington
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great!

Seems to work great. Just remember the test takes 30 seconds instead of a simple press of the button.
Redsafety
Springfield, MO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Where do I wire in this control to an exsisting boiler that has no low water cut off now?

Asked by Anonymous 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

It depends on what type of burner controller (flameguard) the boiler has. Typically you want it wired in series with the operating control (t-stat), Hi-limit and the Hi and Low gas pressure switches.

Was this review helpful to you?

Q: Please confirm that this unit comes complete with the probe.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the probe is included with this part.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy