Apply to be a TradeMaster!
Main product image of Thermopile Generator, Q313A1139
Magnifying glass
Hover image to zoom

Thermopile Generator, Q313A1139

Brand:
Resideo
SKU:
Q313A1139
Rating:
(4)
Q&A:
(3)
Thermopile Generator, Q313A1139
Magnifying glass
Hover image to zoom
$77.36 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
35" Length

Description

–
Voltage: 750 mV
Connection Type: Spade Terminals
Lead Length (in.): 35 in.
Lead Length (mm): 889 mm
Open Circuit Output (mV): 600 mV to 750 mV
Resistance: 2.89 ohm
Temperature Ratings (F): Hot Junction 1400 F
Temperature Ratings (C): Hot Junction 760 C
Temperature Ratings (F): Cold Junction 780 F
Temperature Ratings (C): Cold Junction 416 C
Includes: push-in clip
Used With: Q314, Q324, Q327, Q377, Q379, Q382 Pilot Burners
Tradeline Value: Tradeline
Ref: Honeywell.com

Specs

–
Length (Inches):

35"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Length (Inches)
CURRENT ITEM
Product Image of Thermopile Generator, Q313A1139
Thermopile Generator, Q313A1139
SKU: Q313A1139
(4)
35"

You May Also Need

36" Thermocouple with Maximum Copel, Q340A1090
SKU: Q340A1090
Resideo

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

GREAT PRODUCT

WORKS GREAT SOLVED MY PROBLEM
DUNN
WAUKEGAN,IL.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

When you need one - you need one ...

Everything works - good to have spares on the shelf at the shop
REDepot
Panama City, FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price

just like new
Jack
va
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as advertised

Came on time and in good packaging
contrived jive
MN
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Will this replace Q313A0337 1 Thank you

Asked by Vlad 13 years ago

Add your answer

* Required Field
-

Hi, yes, that will work. Save the hex (6-sided) nut from the old-one, if it is a 6-sided nut. I don't like/ don't trust that flimsy little clip they give you now days. Troy A., Minneapolis, MN

Was this review helpful to you?
-

Yes it will fit. Honeywell Q313A is the actual model, while the remainder number represents other add-ons included in the package depending on what the furnace may have required: ie: longer lead, split nut, different sleeve, etc: Here is a brochure to give you an idea: http://www.reps.mx/images/file/PDFs/HNWL-Q313-cat.pdf Ray

Was this review helpful to you?

Q: is the 750 millivolts ac or dc

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The voltage is DC when using or testing a Honeywell millivolt Gas valve or thermopile.

Was this review helpful to you?

Q: Will this replace White Rodgers GO1A-332

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it will. You can use a Honeywell Q313A1139 or Q313A1170 to replace a White-Rodgers G01A-332.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy