Apply to be a TradeMaster!
Main product image of 36" Universal Coaxial Thermopile (600 - 750 mV)
Magnifying glass
Hover image to zoom

36" Universal Coaxial Thermopile (600 - 750 mV)

SKU:
T36A1-1H
Rating:
(0)
Q&A:
(0)
36" Universal Coaxial Thermopile (600 - 750 mV)
Magnifying glass
Hover image to zoom
$46.10 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length

Description

–
Thermopile (600 - 750 Millivolt Generator)
36 Inch Coaxial Type Universal Kit

Replaces
  • White Rodgers: G01A-502
  • Robertshaw: A-1950-532, A-1950-001
  • Honeywell/Resideo: Q313A1139, Q313A1188, Q313A1170, Q313A1022
  • Jade Controls: JH-36, JHA-36

Specs

–
Product Type:

Thermopile

Length (Inches):

36"

Open Circuit Output:

600 mV to 750 mV

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
CURRENT ITEM
Product Image of 36" Universal Coaxial Thermopile (600 - 750 mV)
36" Universal Coaxial Thermopile (600 - 750 mV)
SKU: T36A1-1H
36"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy