Apply to be a TradeMaster!
Main product image of Silicon Carbide Hot Surface Igniter w/ 5-1/4" Leads, Q4100C9054
Magnifying glass
Hover image to zoom

Silicon Carbide Hot Surface Igniter w/ 5-1/4" Leads, Q4100C9054

Brand:
Resideo
SKU:
Q4100C9054
Rating:
(4)
Q&A:
(0)
Silicon Carbide Hot Surface Igniter w/ 5-1/4" Leads, Q4100C9054
Magnifying glass
Hover image to zoom
$23.71 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Fuel Type
Natural Gas, Propane

Description

–
Q4100C Hot Surface Igniters are designed to provide a robust field service replacement igniter in gas fired appliances with 120 VAC silicon carbide hot surface igniters. The Q4100C uses a 120 volt silicon carbide igniter design with long life and high resistance to damage or burn out in the appliance. Q4100C models include the silicon carbide igniter, bracket, screw, and wiring accessories to adapt the igniter to the specific appliance application. Clear instructions and cross reference tables are provided to simplify selection of the proper igniter and ease installation of the replacement.

Features
  • Application: Ignitor
  • Mounting: Standard with rib offset from left edge
  • Temperature Ratings (F): 392 F
  • Voltage: 120 V
  • Connection Type: Molex side lock connector with .092 male pins
  • Type of Gas: Natural; LP
  • Wiring Terminal Type: Molex side lock connector with .092 male pins
  • Length: 5-1/4 in.

Specs

–
Voltage:

120v

Fuel Type:

Natural Gas

Propane

Lead Wire Length:

5-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Silicon Carbide Hot Surface Igniter w/ 5-1/4" Leads, Q4100C9054
Silicon Carbide Hot Surface Igniter w/ 5-1/4" Leads, Q4100C9054
SKU: Q4100C9054
(4)

You May Also Need

Hot Surface Ignitor w/ 5-1/4" leads (inludes amp connection and mounting adapter)
SKU: 767A-383
White Rodgers

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Just a spare for now

it is a perfect match for the one that is in my unit and rt now it is a back up for when my igniter goes in my unit . I always keep a spare because you never know when it will go bad on you . its cheap insurance !
joe
N.J.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Buy!

Haven't actually put this to use yet, bought it as a spare. Was in a bind when the furnace quit at my daughters house, had to buy this product locally to get her heat on. Long story short could have bought four of these at supplyhouse for what I paid for that one locally. It can sit on the shelf until its needed! By the way it is exactly the same part (brand, serial number) as the one I purchased locally.
northstar
Minot, ND
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again and all other furnace supplies

We needed to replace this part in our furnace and the service man was charging $180 for it. Bought it at a great price and saved myself a ton on parts and labor by doing so. I'm going to order again to have a spare and another part that the service indicated may go next. Also received the product very quickly as expected. With the freezing temps it was greatly appreciated.
Handy Andy
Chicago, IL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

igniter

thank you I will be back again
none
marysville wa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy