Apply to be a TradeMaster!
Main product image of 24 V General Purpose Relay with DPDT Switching, R8222V1003
Magnifying glass
Hover image to zoom

24 V General Purpose Relay with DPDT Switching, R8222V1003

Brand:
Resideo
SKU:
R8222V1003
Rating:
(4)
Q&A:
(0)
24 V General Purpose Relay with DPDT Switching, R8222V1003
Magnifying glass
Hover image to zoom
$32.49 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Provide general purpose switching for refrigeration and air conditioning equipment, appliances, vending machines and similar applications.

Specifications
  • Molded terminal numbers and circuit diagram on top of relay provide easy identification for wiring and checking system operation.
  • Untaped coil assures cooler operation.
  • Laminated magnet construction for higher efficiency.
  • Base designed for easy replacement of competitive relays.
  • Double quick-connect coil terminals.
  • Plug compatible with Steveco 90-340 and Mars 90340.


Features
  • Description: 24 V General Purpose Relay with DPDT switching
  • Coil Ratings Voltage: 24v
  • Switching: DPDT (1 P&1PDuty)
  • Electrical Connections: 1/4 in. quick-connect terminals
  • Electrical Ratings Contacts (Full Load): 3 A @ 480 Vac; 6 A @ 208 Vac, 240 Vac, 277 Vac; 12 A @ 120 Vac
  • Electrical Ratings Contacts (Locked Rotor): 18 A @ 480 Vac; 35 A @ 208 Vac, 240 Vac, 277 Vac, 60 A @ 120 Vac
  • Electrical Ratings Contacts (Resistive): 10 A @ 480 Vac; 20.8 A @ 120 Vac, 208 Vac, 240 Vac, 277 Vac
  • Pilot Duty Ratings: Minimum: Minimum: 3 VA @ 24 Vac, 120 Vac, & 480 Vac; Maximum: 25 VA @ 24 Vac, 125 VA @ 120 Vac, 240 Vac, & 480 Vac; Resistive: 3 A @ 277 Vac (0.75 power factor); Powerpile: (Normally Open Contacts Only) 0.25 A @ 0.25 to 12 Vdc
  • Frequency: 50 Hz, 60 Hz
  • Dimensions: 1-7/8 in. high x 2-5/32 in. wide x 2-3/8 in. deep
  • Temperature Ratings: -20 F to +155 F

Specs

–
Application:

Refrigeration

Voltage:

24V

Type:

DPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
SPDT 24 Coil Voltage Switching Relay
SKU: PR343
24V

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Obsolete Relay for Weil-McLain CG Boiler

The RBM 91-112006-11000 SPDT relay in my 1998 Weil-McLain CG boiler stopped working. The relay is obsolete and no longer available. SupplyHouse told me the Honeywell R8222V1003 DPDT relay is the recommended replacement, so, I bought it. The relay has a two (2) sets of additional terminals (DPDT vs SPDT) that are not used. I received the relay in a couple days, installed it, and, it works perfectly.
Geoff
Raynham, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly What I Needed!

I contacted SupplyHouse customer service after the relay on my boiler stopped working. I wasn't sure which model I needed after checking out the site. I discussed my part using the Chat function and the customer service rep was able to cross reference my relay with the proper replacement model. It didn't get shipped out as fast as I hoped, but when it arrived I popped it in and the heat came on!
Randallw
Plainview, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Available and it works

My boiler needed this unit to keep us warm .Supply hose .com had it and shipped it fast .They also have tons of other stuff that I will be buying in the future Very Happy.
Dave
PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

NEW RELAY WORKING WELL

MY NEW BOILER FROM PEX SUPPLY WORKS GREAT THE CUSTOMER SUPPORT I GOT FROM A STAFF MEMBER WAS VERY HELPFUL AS WELL. THANKS KEITH
KEITH
OHIO
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy