Shop Resideo Sale
Main product image of DPDT 24 Coil Voltage Switching Relay
Magnifying glass
Hover image to zoom

DPDT 24 Coil Voltage Switching Relay

Brand:
Packard
SKU:
PR340
Rating:
(3)
Q&A:
(0)
DPDT 24 Coil Voltage Switching Relay
Magnifying glass
Hover image to zoom
$12.75 each
In Stock
In Stock
Get 57 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
  • Coil Voltage: 24
  • Terminal 1-2-3: Power
  • Terminal 4-5-6: Power
  • Switch Type: DPDT

Specs

–
Product Type:

Relay

Voltage:

24V

Action:

DPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent service with an exact replacement relay

When my furnace failed because of a faulty relay I had a hard time trying to find an exact replacement, until I discovered these folks. They supplied the exact replacement relay quickly and at a very reasonable price.
Bubba
Las Vegas, NV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

A good replacement in many HVAC equipment and other controllers
Dan
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It was perfect and fit just like the old one.

It fits where the old one was. Beats changing brands and having to readjust everything.
Ken
Traverse City, Mi
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy