Apply to be a TradeMaster!
Main product image of 24V General Purpose Relay with SPDT Switching, R8222B1067
Magnifying glass
Hover image to zoom

24V General Purpose Relay with SPDT Switching, R8222B1067

Brand:
Resideo
SKU:
R8222B1067
Rating:
(11)
Q&A:
(1)
24V General Purpose Relay with SPDT Switching, R8222B1067
Magnifying glass
Hover image to zoom
$26.89 each
In Stock
In Stock
Get 40 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Height
1-7/8"
Product Highlight: Depth (Inches)
2-3/8" Depth
Product Highlight: Temperature Range (F)
-20°F to 155°F

Description

–
Provide general purpose switching for refrigeration and air conditioning equipment, appliances, vending machines and similar applications.

Specifications
  • Molded terminal numbers and circuit diagram on top of relay provide easy identification for wiring and checking system operation.
  • Untaped coil assures cooler operation.
  • Laminated magnet construction for higher efficiency.
  • Base designed for easy replacement of competitive relays.
  • Double quick-connect coil terminals.
  • Plug compatible with Steveco 90-340 and Mars 90340.
Features
  • Description: 24 V General Purpose Relay with Spdt switching
  • Coil Ratings Voltage: 24v
  • Switching: SPDT
  • Electrical Connections: 1/4 in. quick-connect terminals
  • Electrical Ratings Contacts (Full Load): 3 A @ 480 Vac; 6 A @ 208 Vac, 240 Vac, 277 Vac; 12 A @ 120 Vac
  • Electrical Ratings Contacts (Locked Rotor): 18 A @ 480 Vac; 35 A @ 208 Vac, 240 Vac, 277 Vac, 60 A @ 120 Vac
  • Electrical Ratings Contacts (Resistive): 10 A @ 480 Vac; 20.8 A @ 120 Vac, 208 Vac, 240 Vac, 277 Vac
  • Pilot Duty Ratings: Minimum: 3 VA @ 24 Vac, 120 Vac, & 480 Vac; Maximum: 25 VA @ 24 Vac, 125 VA @ 120 Vac, 240 Vac, & 480 Vac; Resistive: 3 A @ 277 Vac (0.75 power factor); Powerpile: (Normally Open Contacts Only) 0.25 A @ 0.25 to 12 Vdc
  • Frequency: 50 Hz, 60 Hz
  • Dimensions: 1 7/8 in. high x 2 5/32 in. wide x 2 3/8 in. deep
  • Temperature Ratings: -20 F to +155 F

Specs

–
Application:

Air Conditioning

Voltage:

24V

Type:

SPDT

Wiring:

1/4" Quick Connects

Electrical Ratings (AFL):

6 A @ 240 VAC

3 A @ 480 VAC

12 A @ 120 VAC

6 A @ 277 VAC

Electrical Ratings (ALR):

60 A @ 120 VAC

35 A @ 240 VAC

35 A @ 277 VAC

18 A @ 480 VAC

Hertz:

60

50

Pilot Duty Rating:

3-25 VA @ 120 Vac

3-25 VA @ 24 Vac

3-25 VA @ 480 Vac

Height:

1-7/8"

Width:

2-5/32"

Depth (Inches):

2-3/8"

Temperature Range (F):

-20°F to 155°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
24V
24V

You May Also Need

Universal Pilot Burner for NG/LP, Q314U1001
SKU: Q314U1001
Resideo

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

competent and effective online seller

Product was as described, sent promptly without error or hassle of any kind.
NotUsingMyRealName
northern Colorado
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I replaced an RR7 relay. I am happy with the product and it arrived quickly. thnak you.
teddy
vermilion ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again if i needed to

the relay worked vary well however it wasnt the fix turned out i needed a totally different part
jb
Minnesota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Replaced a discontinued relay with this one. Fit fine no issues.
Sam
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Good part, fast delivery.
asdf
asdf
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for old part

I needed to replace a number of very old relays - these worked perfect. As described Arrived quickly Great price
Rich
San Francisco
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Exact replacement for what I needed. Furnace working great.
Tom
Lompoc,CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again. Great price and availability.

Everything that I expected.
Jim
Denver CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product / good price

used for boiler & zone valve controls.
Neil
Dundee MI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, does exactly what it should

Use this to bypass the wood boiler heat exchanger when the house gets too warm. Easy to control with a standard thermostat.
GJS
SE Michigan
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do you ship to Canada? Wanted to purchase R8222A 1002 but this is a substitute-correct?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is the correct substitute, according to the manufacturer. We do ship to Canada.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy