Apply to be a TradeMaster!
Main product image of Two Rod Direct Spark Ignition Control w/ 21 Second Trial and Lockout Timing, S87C1030
Magnifying glass
Hover image to zoom

Two Rod Direct Spark Ignition Control w/ 21 Second Trial and Lockout Timing, S87C1030

Brand:
Resideo
SKU:
S87C1030
Rating:
(3)
Q&A:
(0)
Two Rod Direct Spark Ignition Control w/ 21 Second Trial and Lockout Timing, S87C1030
Magnifying glass
Hover image to zoom
$355.46 each
In Stock
In Stock
Get 1 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Direct Spark Ignition

Description

–
Provide electronic control of direct spark ignition systems used on gas fire furnaces, boilers, and other heating appliances.

Features
  • Control ignition sequence and gas control operation.
  • Generate high voltage potential for main burner ignition.
  • Lockout after one trial for ignition if main burner fails to ignite.
  • Reset from thermostat after lockout.
  • Use modules (except S87C) with any combination gas control designed for direct spark applications and rated 2.0A or less.


Specifications
  • Description: Provide electronic control of direct spark ignition systems used on gas fired furnaces, boilers, and other heating appliances.
  • Ignition System Type: Direct Spark Ignition
  • Ignition Sequence: Single trial for main burner ignition (then shut down and lockout)
  • Typical Gas Control: VR8205, VR8305
  • Type of Gas: Natural or LP
  • Ignition Source: Internal high voltage spark generator
  • Prepurge: None
  • Ignition Trials To Lockout: 1
  • Typical Ignition Hardware: Q347A
  • Dimensions: 5 1/4 in. high x 4 1/16 in. wide x 1 15/16 in. long
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Max Ambient Temperature: -40 F to +175 F
  • Includes: Alarm terminal
  • Flame Failure Response Time: 0.8 sec. @ 5.0 microamp

Specs

–
Ignition Trial Time:

21 Seconds

Lockout Timing:

21 Seconds

Flame Sense:

Two Rod

Pre-Purge Time:

None

Ignition Type:

Direct Spark Ignition

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Two Rod Direct Spark Ignition Control w/ 21 Second Trial and Lockout Timing, S87C1030
Two Rod Direct Spark Ignition Control w/ 21 Second Trial and Lockout Timing, S87C1030
SKU: S87C1030
(3)

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Replaced a defective one Perfectly

Replaced a 40 year old part with this one and it fit and works great on a garage radiant heater .
Fix IT
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Honeywell S87C1030 Direct Spark Controller replacement

This Honeywell S87C1030 (21second version) is the exact replacement I needed to repair my 1990's Perfection Schwank infrared propane garage heater. Heater now works as suppose to. Controller was delivered within 2 days as advertised. Great job Supplyhouse, thank you!!
Jerry M.
Whitehall, PA
7 years ago
Was this review helpful to you?

Great service and fast delivery

This is a primary igniter on an old gas fired vacuum forming press. The igniter works reliably and has held up much better than previous igniters we have used but still melts after time in the middle of 800K BTU's.
jeff
Conneautville, PA.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy