Apply to be a TradeMaster!
Main product image of Service Check Valve - 1/2" NPT, SCV-050
Magnifying glass
Hover image to zoom

Service Check Valve - 1/2" NPT, SCV-050

Brand:
Resideo
SKU:
SCV-050
Rating:
(0)
Q&A:
(0)
Service Check Valve - 1/2" NPT, SCV-050
Magnifying glass
Hover image to zoom
$25.63 each
In Stock
In Stock
Get 17 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Outlet Type
Male Threaded
Product Highlight: Inlet Type
FNPT
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Max Pressure (PSI)
100 MAX PSI

Description

–
Service Check Valve - 1/2" NPT

Specs

–
Size:

1/2"

Outlet Type:

Male Threaded

Inlet Type:

FNPT

Max Temp (F):

240°F

Max Pressure (PSI):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy