Shop Resideo Sale
Main product image of 1/2" External NPT Heating Expansion Tank (4.4 Gallon), TK300-30
Magnifying glass
Hover image to zoom

1/2" External NPT Heating Expansion Tank (4.4 Gallon), TK300-30

Brand:
Resideo
SKU:
TK300-30
Rating:
(13)
Q&A:
(0)
1/2" External NPT Heating Expansion Tank (4.4 Gallon), TK300-30
Magnifying glass
Hover image to zoom
$82.16 each
In Stock
In Stock
Get 53 Tue, Nov 17
Order by today, receive Tuesday

This item replaces: TK300-30A-2

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
4.4 Gallons
Product Highlight: Diameter (Inches)
11" Diameter
Product Highlight: Height (Inches)
15.5" Height
Product Highlight: Material
Steel
Product Highlight: Thread Type
Male Thread Type

Description

–
Honeywell Expansion Tanks absorb hot water expansion in closed heating systems. They are equipped with butyl diaphragms to separate the air from the system water. Pre-pressurized, the tank keeps fluids circulating and maintains minimum pressure.

Features:
  • Butyl/EPDM diaphragm- 9 times better than natural rubber
  • Deep-drawn steel tank
  • Controls system pressure
  • Air-tight cushion-factory pre-charged to 12 psig and 100% tested
Specifications:
  • Volume (gal): 4.4 gal
  • Maximum Acceptance Volume (gal): 2.5 gal
  • Diameter (in.) : 11"
  • Height (in.): 15.5"
  • Connection Type: Male NPT

Specs

–
Product Type:

Expansion Tank

Tank Volume:

4.4 Gallons

Diameter (Inches):

11"

Height (Inches):

15.5"

Material:

Steel

Thread Size:

1/2"

Thread Type:

Male

Max Safe Pressure:

100 psi

Max Operating Temp:

240°F

Max Accepted Volume:

2.5 Gallons

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Tank Volume
Diameter (Inches)
Height (Inches)
Max Accepted Volume
CURRENT ITEM
Product Image of 1/2" External NPT Heating Expansion Tank (4.4 Gallon), TK300-30
1/2" External NPT Heating Expansion Tank (4.4 Gallon), TK300-30
SKU: TK300-30
(13)
4.4 Gallons
11"
15.5"
2.5 Gallons
4.5 Gallons
11"
14"
2.5 Gallons
4.4 Gallons
11"
15.5"
2.5 Gallons

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco
UPS15-58FC, 3-Speed Circulator Pump, 1/25 HP, 115 volt
SKU: 59896341
Grundfos

Product Reviews

4.69 out of 13 reviews
92% would recommend this product
4.69
out of 13 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Perfect fit. Exact part

Only place I could find this expansion tank. I needed it to be the exact part as the one I was replacing. Easy web site. Nice people on the phone. Fast shipping. HAPPY, HAPPY,HAPPY. Thanks one less thing on the list.
VS

Most Liked Negative Review

Item was dented and label was torn

I would have returned this item if i didn't need it to get my heating system back up and running. Box was in perfect condition, item however was dented and label was torn. It may have been a returned item or used item. I would not buy again.
Showing 1-10 of 13 reviews

Item was dented and label was torn

I would have returned this item if i didn't need it to get my heating system back up and running. Box was in perfect condition, item however was dented and label was torn. It may have been a returned item or used item. I would not buy again.
Josh
New York
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy again

Definitely exceeded my purchase. The shipping was fast and the price was right
Dee32soon33
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Identical replacement for my old unit. Just different name. Fast shipping and part in stock.
Jr
Southwest Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Its a Honeywell based product

Amtrol and Extrol expansion tanks have been the gold standard for years. Unfortunately they're getting harder to come by. Outward appearance and by application these are the same. Beats waiting around.
JesseD Heating
Grand Marais, Mn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent delivery and Expansion Tank works great!

The expansion Tank arrived in a very short time and works great! Well packaged and quick response.
Bluemars
Park Falls, Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

The perfect price and the right size I needed.
TLD
Philadelphia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would but this again.

Drop in replacement to the original tank that was 18 years old.
Jake
Iowa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Very good product and excellent shipping
Sirtorro
Chicago, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit - fast delivery

It came really fast at reasonable shipping costs. It was a perfect fit and easy to replace on your own - just be sure the pressure is bled out of the system or it will spray all over when you remove the old one if there is any pressure left.
Warp9
Keyser, WV
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes but only from Supply House

Supply House provided a replacement when one I installed lasted less than two heating seasons. Now that is standing behind the products they sell even though Honeywell's warranty is only one year! The customer and I both send a thanks you! Now that's customer service!!!!!!!!
Whitetailhunter
Helena, MY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy