Apply to be a TradeMaster!
Main product image of 1/2", 24 Vac Standing Pilot Gas Valve, VR8200A2124
Magnifying glass
Hover image to zoom
1/2", 24 Vac Standing Pilot Gas Valve, VR8200A2124
Magnifying glass
Hover image to zoom
$167.11 each
In Stock
In Stock
Get 35 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2", 1/2" NPT
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
130000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Standing Pilot

Description

–
24 Vac Dual Standing Pilot Gas Valve with 1/2" x 1/2" inlet/outlet, standard opening and 3.5 in. wc pressure regulator setting

Features
  • Combination gas controls for use in 24 Vac, gas-fired, standing pilot appliances with capacities from 20 to 200 cfh.
  • Controls include manual valve, two automatic operators, servo pressure regulator and pilot adjustment.
  • Compact size.
  • Provide two automatic valves.
  • Solenoid-operated first automatic valve opens on thermostat call for heat; closes when call for heat ends.
  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted.
  • Meet codes requiring dual safety shutoff.
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves.
  • LITE-RITE (OFF-PILOT-ON) lighting sequence.
  • All adjustments, wiring connections and pilot outlet are accessible from top of control.
  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure.
  • Compatible with ECO connector.

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Inlet Size:

1/2"

1/2" NPT

Outlet Size:

1/2"

Ignition Type:

Standing Pilot

Capacity (BTU):

130000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Fuel Type
Voltage
Inlet Size
Outlet Size
Ignition Type
CURRENT ITEM
Product Image of 1/2", 24 Vac Standing Pilot Gas Valve, VR8200A2124
1/2", 24 Vac Standing Pilot Gas Valve, VR8200A2124
SKU: VR8200A2124
(33)
Natural Gas
24V
1/2"
1/2" NPT
1/2"
Standing Pilot
Natural Gas
24V
1/2"
3/4"
Standing Pilot

You May Also Need

Product Reviews

4.73 out of 33 reviews
97% would recommend this product
4.73
out of 33 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
15%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Best price around!!!

I used this to replace an existing valve (VR8200A 2066) in a Tempstar furnace. As per the Honeywell site, this was the recommended replacement. It was very easy to install and I did it for a fraction of what a Heating and Furnace company would do it for, even with overnight air. I then just had to pay to have them come do the final adjustment (Green Sticker).
VS

Most Liked Negative Review

Don't shop here

Phone has been plagued with non stop advertising from this website since l ordered part.
Showing 1-10 of 33 reviews

Worked well for what we needed

When I first arrived it seemed a little off being a little bit smaller and not quite the same, but the original has been discontinued by adjusting a pipe here and there. It worked just fine
Nikki Francis restorations
Bryn Mawr, Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product fair price easy install.

It arrived on time everything was in the box works perfectly.
billybob!
safford az
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

On time delivery
Mickey
Atlanta
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from them again.

Fantastic service. Talking to them I found them Friendly, no rushing spend the time you need to get the right part. Down side. The first time i odered from the website. The website didn't state the part I needed was obsolete. Had to reorder. I waited 14 business day then had to call them to get the credit. Overall I wouldn't not hesitate to use them again. Even though they dropped the ball at the end. I have never had such good service.
Thebergmeister
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement for a couple model numbers

Check the documentation to see what this can replace. Resideo is just a Honeywell brand, it's the same stuff Honeywell makes
Technician
Minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit and performance

Works every bit as good as the Honeywell it replaced and it shipped right away.
DangerRat
Bedford, NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Works great
GP Ambient
Carmel NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works great
Jonathan
OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Perfect fit for my 20 year old wall mounted furnace
Gary
Northern MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am happy with SupplyHouse.com and this Honeywell gas valve

SupplyHouse.com was helpful in identifying the proper part number and prompt shipping
Tom
Pagosa Springs, CO.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: Is this valve configured for NG or LP? If NG, which kit do I need to convert it to LP?

Asked by Libardo Brewer 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes the LP conversion is included.

Was this review helpful to you?

Q: Need gas valve replacement,the valve that's on unit now is Honeywell VR8200A 2298 and is working properly but very old. It is on Vaillant boiler model GA 100-12 spvd,serial 820-89. The boiler is rock solid but winter is just around corner. Thank you,Dave.

Asked by Dave 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes the VR8200A2124 is the cross reference for the VR8200A2298.

Was this review helpful to you?

Q: My old Honeywell combination gas valve # VR8200A 2900. Does the new control valve VR8200A 2124 replace this part? Or do the sell a rebuild kit for the old model?

Asked by Jim 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no, from what i can see this is the correct replacement: http://www.supplyhouse.com/Modine-5H71923-1-2-Natural-Gas-Valve-3-5-wc-24V

Was this review helpful to you?

Q: need to replace a honeywell vr8200c6008 will this work

Asked by joe 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The listed replacement is part 81660143.

Was this review helpful to you?

Q: MY VALVE #IS VR8200 A2421.ALL I CAN FIND IS VR8200 A2124.WILL THIS WORK?

Asked by Ron 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, part VR8200A2124 is the recommended replacement for the obsolete VR8200A2421.

Was this review helpful to you?

Q: is this VR8200A2124 is the replacement part for VR8200A2066?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, VR8200A2124 is the manufacturer's recommended replacement for VR8200A2066.

Was this review helpful to you?

Q: Do you have a replacement valve for the vr800a 1012

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

VR8300A3500 is the manufacturer's recommended replacement for VR800A1012.

Was this review helpful to you?

Q: I need to replace a honeywelll VR8200C6008 would be an accceptable replacemnt

Asked by dank 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Burnham part 81660143 is the replacement for VR8200C6008.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy