Shop Resideo Sale
Main product image of Step Opening Dual Standing Pilot Gas Valve - 3/4" x 3/4", VR8300C4506
Magnifying glass
Hover image to zoom

Step Opening Dual Standing Pilot Gas Valve - 3/4" x 3/4", VR8300C4506

Brand:
Resideo
SKU:
VR8300C4506
Rating:
(6)
Q&A:
(0)
Step Opening Dual Standing Pilot Gas Valve - 3/4" x 3/4", VR8300C4506
Magnifying glass
Hover image to zoom
$322.41 each
In Stock
In Stock
Get 38 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
200000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Standing Pilot

Description

–
24 Vac Dual Standing Pilot Gas Valve with 3/4 in. x 3/4 in. inlet\outlet, step opening and Full Rate: 3.5 in. wc; Step Setting: 0.9 in. wc pressure regulator setting

Features
  • Combination gas control for use in 24 Vac, gas-fired, standing pilot appliances with capacities from 30 to 300 cfh.

  • Controls include manual valve, two automatic operators, servo pressure regulator and pilot adjustment.

  • Compact size.

  • Provide two automatic valves.

  • Solenoid-operated first automatic valve opens on thermostat call for heat; closes when call for heat ends.

  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted.

  • Meet codes requiring dual safety shutoff.

  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves.

  • LITE-RITE (OFF-PILOT-ON) lighting sequence.

  • All adjustments, wiring connections and pilot outlet are accessible from top of control.

  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure.

  • Compatible with ECO connector.

Product Specifications
    Type: Single Stage
    Ignition Type: Standing Pilot
    Type of Gas: Natural
    Inlet/Outlet Size (in.): 3/4 in. x 3/4 in.
    Body Pattern: Straight through with integral tapping; with flange
    Opening Characteristics (standard, step): Step Opening
    Capacity @ 1 in. p.d.: 200,000 BTU/hr; 30,000 BTU/hr minimum
    Pressure Ratings: ½ psi, or 3.5 kPa
    Pressure Regulator Setting(psi): Full Rate: 3.5 in. wc; Step Setting: 0.9 in. wc
    Pressure Regulator Setting(kPa): Full Rate: 0.87 kPa; Step Setting: 0.22 kPa
    Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
    Pressure Tapping: 1/8 in. NPT with plug
    Electrical Connections: 1/4 in. quick-connect male terminals
    Electrical Ratings: 24 Vac
    Frequency: 60 Hz
    Anticipator Setting: 0.7 A
    Temperature Range: 0° to 175°F, or -18° to +79°C
    Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
    Dimensions (in.): 5 3/8 in. high x 4 1/16 in. wide x 2 11/16 in. deep
    Dimensions (mm): 135 mm high x 104 mm wide x 69 mm deep
    Includes: Two 3/4 x 1/2 in. reducer bushings
    Approvals, American Gas Association IAS: AGA Design Certified: File No. L2025006.
    Approvals, Canadian Gas Association: CGA Design Certified: File No. L2025006.

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through with Flange

Voltage:

24V

Capacity (BTU):

200000

Inlet Size:

3/4"

Outlet Size:

3/4"

Ignition Type:

Standing Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.83 out of 6 reviews
80% would recommend this product
4.83
out of 6 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Yes

Exelent
Marvin
Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Replacement part worked fine.
HVACGURU
MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We replaced 18 yrs the Hamilton engineering water heater.

This is the right part for our water heater.
john
Oregon
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

outstanding service

Product was exactly what I needed and the service people at SupplyHouse were outstanding in getting it to me ASAP.
bill
grosse pointe, Mi
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy replacement Gas Valve

Used on a 3 module Hydro Therm Gas boiler
Ron
Littleton, Co
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The banger

This product works well its a step opening gas valve what that means is upon a call for heat the solenoid opens the valve. Gas comes through at a lower flow usually 1 inch. after about 2 seconds the main valve opens at about 3 inches of gas volume. It functions this way so you don't have a loud gas ignition noise from a main gas ignition. The only draw back of this valve is the initial actuation is very loud and resonates through the gas pipes. Its a drawback of a solenoid of this design. I used in my home and the price was right. I know what the noise is and it doesn't bother me. To install in a customers home will be a sure callback.
Merchant response
16 years ago
Solenoid valves are gear-driven motorized valves that will make some minor noise. The sounds should only last for a few seconds as the valve opens and closes, and can be masked by insulation and a well-positioned boiler room.
Sparkye
Chicago
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy