Shop Resideo Sale
Main product image of Standard Dual Standing Pilot Gas Valve - 3/4" x 3/4", VR8300A4508
Magnifying glass
Hover image to zoom
Standard Dual Standing Pilot Gas Valve - 3/4" x 3/4", VR8300A4508
Magnifying glass
Hover image to zoom
$190.61 each
In Stock
In Stock
Get 60 Tue, Nov 17
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
200000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Standing Pilot

Description

–
The VR8300 continuous pilot dual automatic valve combination gas controls are used in gas-fired, standing pilot appliances. They include safety shutoff, a manual valve, two automatic operators, and a pressure regulator.

Features:
  • Controls include safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment
  • Compact size
  • Provide two automatic valves
  • Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends
  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted
  • Meets codes requiring dual safety shutoff
  • All adjustments, wiring connections and pilot outlet are accessible from top of control
  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure
  • Compatible with ECO connector
  • LITE-RITE (OFF-PILOT-ON) lighting sequence

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through with Flange

Voltage:

24V

Capacity (BTU):

200000

Inlet Size:

3/4"

Outlet Size:

3/4"

Ignition Type:

Standing Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Fuel Type
Voltage
Capacity (BTU)
Inlet Size
Outlet Size
CURRENT ITEM
Product Image of Standard Dual Standing Pilot Gas Valve - 3/4" x 3/4", VR8300A4508
Standard Dual Standing Pilot Gas Valve - 3/4" x 3/4", VR8300A4508
SKU: VR8300A4508
(20)
Natural Gas
24V
200000
3/4"
3/4"

You May Also Need

Product Reviews

5 out of 20 reviews
100% would recommend this product
5
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 20 reviews

Replacement for V800A-1088

Purchased to replace a still operating 20 year old V800A-1088 natural gas valve. Identical features but new valve was 1" longer so minor pipe nipple changes. Fast shipping as always from Supply House.
Barryl
Lancaster, PA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gas Valve

Product worked perfectly. It came in to my home in 2 days. Came VERY fast and solved my problems!
Armyjunk
Louisville, KY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is the best

We were told this valve was needed by Gas company worker. He was going to install for us. We ordered the part from Supply House. they are the best at referencing your part to your needs. The valve arrived soon than expected. We ask our plumber to come and install it, only to find out we didn't need the valve. Supply house understood and we sent the part back immediately. They efficiently refunded our money. It's a shame that there are people who are looking to make a quick buck off of unsuspecting people. Supply House is not one of them. I purchased a boiler from them and other things in the past and I would recommend them 100% to everyone.
Pita
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy from supply house again

good products and great service
jo
new castle pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

This one work with my replace model, but the gas line opening is bit higher than old one.
kwan
MAss
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great timing and customer service

love supply house
austin
delaware
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact

This valve worked as the exact replacement with the existing standing pilot and pressures were right on spec right out of the box. You guys made it easy to find and the price was very reasonable. Thanks!
King
East Stroudsbug, Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Exactly what I needed and exactly delivered one stated. Can't beat the service.
Lou
Wilmington,De
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Impressive service

The Gas Valve arrived in one day as promised, well packaged and with all of the instructions.
Educator
Chicago, Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price and exact match

Quick repair for my old furnace. Local HVAC companies would not deal with me because I am not a contractor or others said nobody can get the valve. SupplyHouse had what I needed and delivery was quick. Friday I ordered the valve it came in Tuesday Morning.
James
Western PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this valve comes with 1/2 inch adapt my inlet and outlet is 1/2 inch

Asked by Ozzie ogir 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Ozzie. Yes, this valve includes two 3/4" x 1/2" reducer bushings.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy