Apply to be a TradeMaster!
Main product image of Electronic Ignition, Slow Opening Gas Valve w/ NG to LP Conversion Kit, VR8345K4809
Magnifying glass
Hover image to zoom

Electronic Ignition, Slow Opening Gas Valve w/ NG to LP Conversion Kit, VR8345K4809

Brand:
Resideo
SKU:
VR8345K4809
Rating:
(2)
Q&A:
(1)
Electronic Ignition, Slow Opening Gas Valve w/ NG to LP Conversion Kit, VR8345K4809
Magnifying glass
Hover image to zoom
$215.57 each
In Stock
In Stock
Get 54 Wed, Oct 21

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Electronic
Product Highlight: Max Temp (F)
175°F Max Temp

Description

–
Use with intermittent pilot, hot surface pilot or direct spark ignition 1/8" NPT inlet and outlet taps on top of valve to allow adjustment in problem installations Multipoise mounting allows 0° to 90° installation Includes terminal block, pilot plug, two 1/2" x 3/4" reducer bushings and one 1/2" x 3/8" bushing (except L41-696).

Specs

–
Ignition Type:

Electronic

Inlet Size:

3/4"

Outlet Size:

3/4"

Voltage:

24V

Pressure Reg Setting:

3.5" W.C. NAT. GAS

Fuel Type:

Natural Gas

Propane

Max Temp (F):

175°F

Min Temp (F):

-40°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I ONLY DO BUSINESS WITH SUPPLY HOUSE

EXCELLENT CUSTOMER SERVICE, QUICK DELIVERY GOO VALUE!
SPIFF
EASTERN IOWA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Honeywell Gas Valve

Perfect fit for a 400,000 btu Teledyne Laars pool heater, conversion kit from nat. gas to LP a snap great savings thanks !!!
Prohill
West Chester, PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this be used to replace VR8304K4814

Asked by jk 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

SKU: 003900F is the correct replacement for that valve.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy