Shop Resideo Sale
Main product image of 24V Dual Standing Pilot Gas Valve, 200,000 BTU, VR8300M4406
Magnifying glass
Hover image to zoom

24V Dual Standing Pilot Gas Valve, 200,000 BTU, VR8300M4406

Brand:
Resideo
SKU:
VR8300M4406
Rating:
(2)
Q&A:
(1)
24V Dual Standing Pilot Gas Valve, 200,000 BTU, VR8300M4406
Magnifying glass
Hover image to zoom
$203.70 each
In Stock
In Stock
Get 38 Tue, Nov 17
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
200000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Standing Pilot

Description

–
Overview

Gas valves for use in 24 Vac, gas-fired, standing pilot appliances with capacities from 30 to 300 cfh.

Features
  • Gas valves include safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment.
  • Compact size.
  • Provide two automatic valves.
  • Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends.
  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted.
  • Meets codes requiring dual safety shutoff.
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves, not for step opening gas valves.
  • All adjustments, wiring connections and pilot outlet are accessible from top of control.
  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure.
  • Compatible with ECO connector.
  • LITE-RITE (OFF-PILOT-ON) lighting sequence.

Includes
  • Two 3/4" to 1/2" reducer bushings
  • One natural to LP conversion kit

Specs

–
Ignition Type:

Standing Pilot

Inlet Size:

3/4"

Outlet Size:

3/4"

Voltage:

24V

Capacity (BTU):

200000

Fuel Type:

Propane

Natural Gas

Min Temp (F):

-40°F

Max Temp (F):

175°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Fuel Type
Propane
Natural Gas

You May Also Need

Universal Intermittent Pilot Burner for NG/LP w/ Batwing Style Hood, Q348U1009
SKU: Q348U1009
Resideo

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Perfect replacement for White Rodgers 36C03-258

I replaced a 35 year old White Rodgers 36C03-258 with this Honeywell VR8300 and all I had to do was connecting the gas pipes, pilot line, thermocouple and adjust the pilot and the flame.
Charles
Massachusetts
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

I bought this product to replace an Essex valve that leaked. It is 1/2" longer and a little bit taller so you will need a pipe, feed on mine, that is 1/2" shorter. Other than that, it is good to go.
Rob
Meridian, Mississippi
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Replacing a VR8200A2116. The honeywell says that this is the replacement but I like to dbl check. Can you verify for me please? Thanks, Matt

Asked by Matt 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

not sure i show B1282602, to be the correct replacement.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy