Apply to be a TradeMaster!
Main product image of 40A 1-Pole Coil Contactor (24V), 42-102664-10
Magnifying glass
Hover image to zoom

40A 1-Pole Coil Contactor (24V), 42-102664-10

Brand:
Rheem
SKU:
42-102664-10
Rating:
(13)
Q&A:
(0)
40A 1-Pole Coil Contactor (24V), 42-102664-10
Magnifying glass
Hover image to zoom
$10.79 each
Out of Stock
Out of Stock
Get it Tue, Aug 11 - Tue, Aug 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Description

42-102664-10 is an official OEM 40A 1-Pole Coil Contactor (24V) for Rheem HVAC equipment.

Specs

Voltage:

24V

Type:

1 Pole Contactor

Amperage:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
Amperage
CURRENT ITEM
Product Image of 40A 1-Pole Coil Contactor (24V), 42-102664-10
40A 1-Pole Coil Contactor (24V), 42-102664-10
SKU: 42-102664-10
(13)
24V
40

You May Also Need

Capacitor - 45/440 Single Round, 43-101666-68
SKU: 43-101666-68
Rheem

Product Reviews

4.85 out of 13 reviews
100% would recommend this product
4.85
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
15%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

OEM Part at a Great Price

OEM Part at a Great price, and it arrived quickly. Thanks! Shared the SupplyHouse.com website with my friends.
G
Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Correct mfr part #, shipped quick. Thanks for the good service. I'll be back.
DJ
San Marcos, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

As always fast and courteous service. The part fit perfectly and my AC unit is running perfectly!! Thank you
Jose
Chicago IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will purchase again.

Good pricing, fast delivery. HVAC unit up and running quickly - inexpensively.
WR
AL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely Recommend

Recommend fast and prompt delivery
Harry
Melborne FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer Service

Fast Shipping and exactly what I needed!
v75
Victoria, Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great 👍

Great product Great price 👍 it's stand along
Bigdaddy45
Dolton Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it works as expected.

it replaced the old one on my HVAC.
S.W.
Biloxi MS
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will purchase from SupplyHouse again.

The service fast and accurate. Pricing is good and most of all, parts are in stock.
Pat
TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Fast and accurate parts
Sen
Allen, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy