Apply to be a TradeMaster!
Main product image of 1/2 HP 1075 RPM 3 Speed Motor (120V), 51-22858-01
Magnifying glass
Hover image to zoom

1/2 HP 1075 RPM 3 Speed Motor (120V), 51-22858-01

Brand:
Rheem
SKU:
51-22858-01
Rating:
(18)
Q&A:
(1)
1/2 HP 1075 RPM 3 Speed Motor (120V), 51-22858-01
Magnifying glass
Hover image to zoom
$373.87 each
In Stock
In Stock
Get 5 Wed, Aug 19
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/2 HP

Description

Rheem 51-22858-01 1/2 HP 1075 RPM 3-Speed Motor (120V)
An official OEM Rheem blower motor used in Rheem HVAC equipment to drive the indoor blower and support normal air circulation through the system.

Key Features:
  • Official OEM 1/2 HP 1075 RPM 3-speed motor (120V) for Rheem HVAC equipment
  • Listed electrical/performance characteristics: 120V, 1075 RPM, 1/2 HP, 3 Speed

Compatibility & Applications:
  • Listed for Rheem HVAC equipment (specific models/series are not provided in the provided sources)
  • Must only be used where the manufacturer specifies this exact part number: 51-22858-01

Installation & Operation Notes:
  • Installation should be performed by a trained, qualified HVAC professional; Rheem's published guidance warns that consumers should not attempt to install heating and cooling products themselves, and emphasizes professional involvement for safe, code-compliant installation that meets manufacturer specifications.
  • Reference the unit's service/installation manual for correct motor replacement procedure, wiring/speed-lead selection, rotation/airflow verification, and required safety shutdown steps.

Maintenance & Troubleshooting:
  • This motor is typically replaced when the existing blower motor is worn or failing and the service procedure calls for replacement (for example, increased noise or loss of reliable operation as noted in user feedback).
  • The provided sources do not include manufacturer diagnostic procedures for blower motor faults; troubleshooting and confirmation should follow the equipment's service documentation before replacement.

User Reviews & Q&A Summary:
  • Review themes: customers commonly describe it as an exact-fit replacement that restored furnace operation, often noting quieter operation than an older motor and appreciating correct fit and straightforward installation once accessed.
  • Practical install notes from reviews include mentions of proper connector fit and wire length matching their replacement needs.
  • Q&A theme: when asked about capacitor sizing for this motor, SupplyHouse staff responded 7.5 MFD, 370 VAC.

Specs

Voltage:

120v

RPM:

1075

Horse Power:

1/2

Features:

3 Speed

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Compare Similar Products

Brand
Voltage
RPM
Horse Power
CURRENT ITEM
Product Image of 1/2 HP 1075 RPM 3 Speed Motor (120V), 51-22858-01
1/2 HP 1075 RPM 3 Speed Motor (120V), 51-22858-01
SKU: 51-22858-01
(18)
120v
1075
1/2

You May Also Need

11" x 7" CW Wheel (1/2" Bore), 70-23111-43
SKU: 70-23111-43
Rheem

Product Reviews

5 out of 18 reviews
100% would recommend this product
5
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

Motor is quiet and easy to install

I bought this to replace a 27 year old motor in my furnace. The old motor was worn out, but still worked. The new one is quiet and works very well.
Buzz
Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All-around Great Experience

The motor fit perfectly and runs quieter than the old one. Wires were the perfect length and already had the correct connectors on them. My old motor started making loud noises on a Monday, I ordered this on Tuesday, the old motor went out Wednesday, and the new motor arrived 2 hours later. Free & fast shipping and good prices. This really saved me money and having to endure a cold house!
Louie
Wichita, KS
3 years ago
Was this review helpful to you?

Exact replacement

Quick delivery
Patrick
Auburn Ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this item again

It was the exact part replacement. Perfect fit and worked like a charm.
Handy man
Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right parts the first time, unlike some other vendors

After getting the wrong parts from a local vendor I went to SupplyHouse and through the chat box grilled the customer service agent about the details. She was very helpful and went the extra mile to show me it was the right parts I was looking at. Returned the first set of parts to the local vendor and placed my order here. Parts were exactly right, dropped right in, started right up. Delivery was very fast. I should have gone here first.
VFRDon
Fremont, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

My blower motor went out during heatwave. Repairman took to long, claimed he couldn't find the motor. I had it next day because of supply house. Saved me $600. Thanks.
Mark
Modesto, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked out perfectly

I purchased this motor to replace the one on a 23 yr old Rheem Criterion II furnace and it fit perfectly. Shipping was prompt and SupplyHouse provided a tracking number. Took me about an hour to do the swap and that includes cleaning the fan and furnace really well. I figure I saved myself $400 doing it myself.
Kurt
Mi
5 years ago
Was this review helpful to you?

Ordered this motor had fast delivery and functions flawlessl

Great product
Poolio
Kansas City
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT COMPANY- FURNACE BLOWER ELEMENT REPLACEMENT

I BOUGHT A NEW BLOWER FOR MY FURNACE. ARRIVED ON TIME AND FITS PERFECT. WORKS PERFECT. SAVED A TON IN REPAIR COSTS DOING IT MYSELF W HELP FROM YOUTUBE INSTRUCTIONS.
FRANK
CHICAGO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what we needed!

I can't say enough about Supply House! Their parts are exactly what you need, the prices are the cheapest around and the shipping is usually next day.
Lisalis
Chicago, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the capacitor size for this motor

Asked by krishant 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

7.5 MFD 370Vac

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy