Apply to be a TradeMaster!
Main product image of Disconnect Switch - 30A Fused Metal Top Open, 84-25175-04
Magnifying glass
Hover image to zoom

Disconnect Switch - 30A Fused Metal Top Open, 84-25175-04

Brand:
Rheem
SKU:
84-25175-04
Rating:
(6)
Q&A:
(0)
Disconnect Switch - 30A Fused Metal Top Open, 84-25175-04
Magnifying glass
Hover image to zoom
$16.09 each
In Stock
In Stock
Get 67 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
84-25175-04 is an official OEM Disconnect Switch - 30A Fused Metal Top Open for Rheem HVAC equipment.
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
You May Also Need

Product Reviews

3.17 out of 6 reviews
50% would recommend this product
3.17
out of 6 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
17%
1 star
33%
WRITE A REVIEW
Showing 1-6 of 6 reviews

It works, but...

It does work, but I would never call it a quality disconnect. The door on mine does not stay in the up position, the bulge in the lid is located so there is no chance it will lock open. It was the cheapest option and it lived up to it's price. Still, it does what I need it to and am keeping it. The fuse holder and disconnect is solid.
HarryHomeOwner
Lyle, WA
5 months ago
Was this review helpful to you?

Great Fused disconnect, YES YOU NEED FUSES IN ORDER TO WORK

This is a great disconnect box! Just make sure to buy the proper fuses NOT exceeding 30A.
Mitch
California
1 years ago
Was this review helpful to you?

FUSED DISCONNECT

Someone can't read the description and has never heard of a FUSED disconect box (Steve).
Cracker
Texas
1 years ago
Was this review helpful to you?

Great disconnect for the price

The disconnect worked as intended. Keep in mind it does not come with fuses. I would ignore the review saying the disconnect would not work without modifications. With fuses installed and the disconnect installed in the on position it works great. Have 4 of these installed in different scenarios so far.
Iron Eyes
Colorado Springs
2 years ago
Was this review helpful to you?

Don't buy

This product is not designed to work. As made, there is no way electricity can flow from the input to the output. I made mine work by fabricating some straps and modifying the connections as well as the mounting.
Steve
Aurora, MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend not buying this product at all.

This product is not designed to work. the way the contacts are configured, there will never be a connection made between the input and the output. I fabricated a couple of straps to make the one I received work. This design is flawed. I thought it might just be a manufacturing error, but when I requested a replacement, I got exactly the same switch. It would never work without modification.
Steve
Springfield, MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?