Shop Resideo Sale
Main product image of 4500W Fused Titanium Element (240V), SP213790
Magnifying glass
Hover image to zoom

4500W Fused Titanium Element (240V), SP213790

Brand:
Rheem
SKU:
SP213790
Rating:
(6)
Q&A:
(1)
4500W Fused Titanium Element (240V), SP213790
Magnifying glass
Hover image to zoom
$108.05 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4500 Watts
Product Highlight: Voltage
240v
Product Highlight: Material
Titanium

Description

–
  • Watt Density Classification: LWD
  • Input Voltage (V): 240
  • Wattage at 240V (W): 4500
  • Watt Density at 240V (W/sq. in. ): 94
  • Cold Resistance (ohms): 12.50
  • Outer Sheath Material: Titanium
  • Resistored: No
  • Configuration: Foldback
  • Element Diameter (in.): 0.316
  • Element Length - Flange to Tip (in.): 14.00
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-1/2
  • Nominal Thread Size - (in.): 1-1/2
  • Threads per Inch: 12
  • Thread Type Series Designation: UNF
  • Hex Head Size - Across Flats (in.): 1-7/8

Specs

–
Type:

Element

Wattage:

4500

Voltage:

240v

Material:

Titanium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Yes

The parts were exactly as I ordered, and they were delivered when promised. They worked exactly as they were supposed to.
Mike
Brandenburg, KY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfied customer

This is the only place we found titanium elements.
Nancy
Demorest, GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product

Quick easy and good value
Chicken Man
Lubbock Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service buy from these folks

Excellent
Gary
Lostant il.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We've got hot water again!!!!

Needed this product to complete a water heater repair. SupplyHouse.com has the products when you need them and delivery is fast and on time.
Charles
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well! Heats water!

Works well! Heats water!
Ersatz Plumber
10EC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this the proper element for a model mr50245 rheum marathon tank >

Asked by none 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Please call us with the model & serial #, we need the serial # to confirm Rheem parts.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy